AHL1630C - Conn 30A 480V 3PH 3P4W H/L BW

Eaton

  • $129.81 (Each)
  • $129.81 (Each)

  • $1,298.10 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
AHL1630C
Manufacturer
Eaton
Manufacturer's Part Number
AHL1630C
Description
Conn 30A 480V 3PH 3P4W H/L BW
Locking Device Connector, 30 A, 480 V, 3 Poles, 4 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +60 °C Operating Temperature, Screw Terminal, 1.97 In (Width) Diameter, Screw Mount, 3.84 In Length, #14 to #8 Awg Wire Size, 0.49 LB
Slang Terms

Categories
Enhanced Commodity Codes - Wiring Devices
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121403 - Locking plug
UPC/GTIN
032664738074 / 00032664738074
Weight per unit
0.49 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$129.81 (Each)
Standard Packaging
$1,298.10 (Per 10)
Resources
Images
 
 
AHL1630C - Small Image
 
AHL1630C - Large Image
 
AHL1630C - Large Image
Specifications Sheets
 
 
AHL1630C - Specification Sheet
Attachments
 
 
AHL1630C - Specification Sheet
Features
Current Rating
30 A
Voltage Rating
480 V
Number of Wires
4
Material
Nylon
Terminal Type
Screw
Wire Size
#14 to #8 AWG
amperage rating
STRGHT BLADE PLG&CONNEC
Material, Color, and Finish
Color
Black/White
Dimensions and Weight
Diameter
1.97 in (Width)
Length
3.84 in
Descriptions
Product Type
Locking Device Connector
Description
CONN 30A 480V 3PH 3P4W H/L BW
Long Description
Locking Device Connector, 30 A, 480 V, 3 Poles, 4 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +60 °C Operating Temperature, Screw Terminal, 1.97 in (Width) Diameter, Screw Mount, 3.84 in Length, #14 to #8 AWG Wire Size, 0.49 lb
Features
Industrial Specification Grade Locking Devices - Ultra Grip Plug & Connector 30A, 480V NEMA L16-30 3-Pole/4-Wire. Superior design and performance make Arrow Hart’s devices the ideal choice for industrial applications. Available in a wide range of NEMA and Non-NEMA configurations.
Short Description
30 A, 480 V, Locking Device Connector, Black/White
Special Features
Ultra Grip;3 Phase;Back Wire Terminal Clamps For Easy Secure Wiring
extra long description
EWD AHL1630C Conn 30A 480V 3PH 3P4W
Additional Information
package quantity
1 CT;10 PK
Standards Met
UL Listed;cULus Listed;NAFTA Compliant;RoHS Compliant
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+60 °C
Mounting Type
Screw Mount
dimensions
4.1900 IN X 2.2800 IN X 2.3100 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
AHL1630C
GTIN
00032664738074
UPC
032664738074
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Ultra grip
Availability
Manufacturer Status
Inactive
Packaging
Weight
0.49 lb
Weight per each
0.49
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial
nema rating
L16-30P;L16-30R
standard
cULus Listed,RoHS Compliant
You must have an account to view stock levels
These alternate items can be purchased instead of AHL1630C.
Jump To:

Similar Items

Similar items are close alternatives to AHL1630C, though they may not be 100% alike.

Eaton Arrow Hart Color Coded Locking Connector, #14-8 Awg, 30A, Industrial, 480 ...
  • Our Part #: AHCL1630C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AHCL1630C
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 40 ($1,595.20)
AHCL1630C - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$39.88

Each

QTY:
Each
Add

* All prices subject to change.