AHL1520P - Plug 20A 250V 3PH 3P4W H/L BW

Eaton

  • $35.00 (Each)
  • $35.00 (Each)

  • $350.00 (Per 10)
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
AHL1520P
Manufacturer
Eaton
Manufacturer's Part Number
AHL1520P
Description
Plug 20A 250V 3PH 3P4W H/L BW
Locking Device Plug, 20 A, 250 V, 3 Poles, 4 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +60 °C Operating Temperature, Screw Terminal, 1.97 In (Width) Diameter, Screw Mount, 3.84 In Length, #14 to #8 Awg Wire Size, 0.38 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121403 - Locking plug
UPC/GTIN
032664737992 / 00032664737992
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.00 (Each)
Standard Packaging
$350.00 (Per 10)
Resources
Images
 
 
AHL1520P - Small Image
 
AHL1520P - Large Image
 
AHL1520P - Large Image
Attachments
 
 
AHL1520P - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
STRGHT BLADE PLG&CONNEC
Current Rating
20 A
Voltage Rating
250 V
Number of Wires
4
Material
Nylon
Terminal Type
Screw
Wire Size
#14 to #8 AWG
Material, Color, and Finish
Color
Black/White
Dimensions and Weight
Diameter
1.97 in (Width)
Length
3.84 in
Descriptions
Product Type
Locking Device Plug
Description
PLUG 20A 250V 3PH 3P4W H/L BW
Features
Industrial Specification Grade Locking Devices - Ultra Grip Plug & Connector 20A, 250V NEMA L15-20 3-Pole/4-Wire. Superior design and performance make Arrow Hart’s devices the ideal choice for industrial applications. Available in a wide range of NEMA and Non-NEMA configurations.
Short Description
20 A, 250 V, Locking Device Plug, Black/White, 2 Poles, 3 Wires
Special Features
Ultra Grip;3 Phase;Back Wire Terminal Clamps For Easy Secure Wiring
Long Description
Locking Device Plug, 20 A, 250 V, 3 Poles, 4 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +60 °C Operating Temperature, Screw Terminal, 1.97 in (Width) Diameter, Screw Mount, 3.84 in Length, #14 to #8 AWG Wire Size, 0.38 lb
extra long description
EWD AHL1520P Plug 20A 250V 3PH 3P4W
Additional Information
dimensions
4.1900 IN X 2.2800 IN X 2.3100 IN
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+60 °C
Mounting Type
Screw Mount
package quantity
1 CT;10 PK
Standards Met
UL Listed;cULus Listed;NAFTA Compliant;RoHS Compliant
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
AHL1520P
GTIN
00032664737992
UPC
032664737992
Taxonomies, Classifications, and Categories
Type
Ultra grip
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight
0.38 lb
Weight per each
0.38
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed,RoHS Compliant
Application
Industrial
nema rating
L15-20P;L15-20R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AHL1520P.
Jump To:

Similar Items

Similar items are close alternatives to AHL1520P, though they may not be 100% alike.

Eaton Arrow Hart Color Coded Locking Plug, #14-8 Awg, 20A, Industrial, 250 V, Ba...
  • Our Part #: AHCL1520P
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AHCL1520P
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 40 ($1,317.60) ·
AHCL1520P - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$32.94

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat