AHL1430R - Recp Single 30A 125/250V 3P4W H/L BK

Eaton

  • $59.82 (Each)
  • $59.82 (Each)

  • $598.20 (Per 10)

  • $2,991.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
AHL1430R
Manufacturer
Eaton
Manufacturer's Part Number
AHL1430R
Description
Recp Single 30A 125/250V 3P4W H/L BK
Enerlites 66490BK|Enerlites 66490-BK|Hublwiring 71430FR
Slang Terms

Categories
Enhanced Commodity Codes - Wiring Devices
Classification
Residential Receptacles
UNSPSC
39121403 - Locking plug
UPC/GTIN
040893677477 / 00040893677477
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.82 (Each)
Carton
$598.20 (Per 10)
Standard Packaging
$2,991.00 (Per 50)
Resources
Images
 
 
AHL1430R - Small Image
 
AHL1430R - Large Image
Attachments
 
 
AHL1430R - Specification Sheet
 
AHL1430R - Specification Sheet
Brochures
 
 
AHL1430R - Brochure
Other Links
 
 
AHL1430R - Other
Features
amperage rating
STRGHT BLADE PLG&CONNEC
Current Rating
30 A
Voltage Rating
125/250 V ac
Number of Wires
4
Material
Glass-Filled Nylon
Material, Color, and Finish
Color
Black
Dimensions and Weight
Length
1.62 in
Width
1.12 in
Descriptions
Product Type
single Receptacle
Long Description
Single Receptacle, 30 A, 125/250 V ac, 3 Poles, 4 Wires, #14 to #8 AWG Compatible Wire Size, Screw Connection, 1.62 in Length, 1.12 in Width, Glass-Filled Nylon Material, Black
Description
RECP SINGLE 30A 125/250V 3P4W H/L BK
Short Description
30 A, 125/250 VAC, Single Receptacle, Black, 3 Poles, 4 Wires, #14 to #8 AWG Compatible Wire Size
Special Features
Wiring Type Back and Side Wire
Features
Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments.
extra long description
EWD AHL1430R Recp Single 30A 125/25
Additional Information
dimensions
4.2500 IN X 2.0000 IN X 1.7500 IN
Compatible Wire Size
#14 to #8 AWG
Connection Type
Screw
package quantity
10 CT;50 PK
Standards Met
UL Listed;CSA Certified;FULS Listed
Receptacle Type
Single
Manufacturer Information
Brand
Eaton Wiring Devices
Arrow Hart
Manufacturers Part Number
AHL1430R
GTIN
00040893677477
UPC
040893677477
Taxonomies, Classifications, and Categories
Type
Locking Receptacle
Category Description
Residential receptacles
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight per each
0.3
Carton
10
Package
50
Uses, Certifications, and Standards
standard
Federal Specification Classification 6233 01,UL,CSA certified,NOM,RoHS Compliant
Application
Industrial
nema rating
14-30
You must have an account to view stock levels
These alternate items can be purchased instead of AHL1430R.
Jump To:

Similar Items

Similar items are close alternatives to AHL1430R, though they may not be 100% alike.

Eaton Arrow Hart Color Coded Locking Receptacle, #14-8 Awg, 30A, Industrial, 125...
  • Our Part #: AHCL1430R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AHCL1430R
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 50 ($2,051.50)
AHCL1430R - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$41.03

Each

QTY:
Each
Add
Turnlock Single Receptacle, 30 A, 125/250 V Ac, 2 Poles, 3 Wires, #14 to #10 Awg...
  • Our Part #: L1430R
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: L1430R
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($745.06) · 50 ($3,725.30)
L1430R - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$74.51

Each

QTY:
Each
Add
Cross Referenced

These items are similar to AHL1430R but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AHL1430R Eaton Wiring Devices 00040893677477
66490-BK Enerlites 00883951216672
71430FR Hubbell Wiring Device-Kellems n/a
2710 Leviton 00078477809617
L1430-R Legrand Pass & Seymour 00785007143058

* All prices subject to change.

false