AHDS30RAC - Replacement Aux Contact - PLC 30a

Eaton

  • $38.31 (Each)
  • $38.31 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
AHDS30RAC
Manufacturer
Eaton
Manufacturer's Part Number
AHDS30RAC
Description
Replacement Aux Contact - PLC 30a
Eaton Auxiliary Contact, Used With PLC 30A Motor Control Disconnect Switches
Slang Terms

Categories
Safety Switches - Safety Switch Accessories
Classification
Tape
UNSPSC
N/A
UPC/GTIN
032664741869 / 00032664741869
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.31 (Each)
Carton
$38.31 (Each)
Resources
Images
 
 
AHDS30RAC - Large Image
 
AHDS30RAC - Large Image
 
AHDS30RAC - Large Image
 
AHDS30RAC - Large Image
 
AHDS30RAC - Small Image
 
AHDS30RAC - Video
Attachments
 
 
AHDS30RAC - Specification Sheet
Other Links
 
 
AHDS30RAC - Other
 
AHDS30RAC - Other
 
AHDS30RAC - Other
Descriptions
Product Type
Replacement Aux Contact - PLC 30a
Long Description
Eaton auxiliary contact, Used with PLC 30A motor control disconnect switches
extra long description
EWD AHDS30RAC Replacement Aux Conta
Features
Additionally, our non-fused motor control disconnect switch and our new stainless-steel X-Switch are NSF listed for use in food processing. Offering flexible and economical designs for both fused and non-fused applications, Eaton’s Arrow Hart motor control disconnect switches are built for use in harsh industrial applications to address the needs of safety, reduced downtime and code compliance. Our industrial grade, electrical motor controls feature durable lever handles and switch mechanisms that will wit
Special Features
Motor control switches, swt/encl combos
Description
REPLACEMENT AUX CONTACT - PLC 30A
Additional Information
dimensions
0.2500 IN X 1.8700 IN X 1.1800 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AHDS30RAC
GTIN
00032664741869
UPC
032664741869
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
Replacement
Packaging
Weight per each
0.18
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed,NOM-0190SCP8-1993
Application
Ind Facilities & Factories - Facility - Other
You must have an account to view stock levels

* All prices subject to change.

false