AH7810ED - AH7810UD W/Type 3, 7 & 9 Hazd Enclosure

Eaton

  • $403.14 (Each)
  • $403.14 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
AH7810ED
Manufacturer
Eaton
Manufacturer's Part Number
AH7810ED
Description
AH7810UD W/Type 3, 7 & 9 Hazd Enclosure
Eaton Manual Motor Controller, #14-10 Awg, 30A, Wall, 600V, Front Wired Screw and Clamp, Maintained Contact, Nema 3R, 7, 9, Enclosure: Copperless Aluminum, Hazardous Conditions, Three-Pole, Three-Phase, Toggle, Cu-Alloy Terminal, Single-Throw
Slang Terms

Suggest a New Term
Categories
Renewal Parts - Disconnect Motor Switches Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Commercial & Industrial Devices
UNSPSC
N/A
UPC/EAN/GTIN
040893006024 / 40893006024 / 00040893006024
Weight per unit
8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$403.14 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
AH7810ED - Small Image
 
AH7810ED - Large Image
 
AH7810ED - Large Image
 
AH7810ED - Large Image
Attachments
 
 
AH7810ED - Specification Sheet
Brochures
 
 
AH7810ED - Brochure
Other Links
 
 
AH7810ED - Other
 
AH7810ED - Other
 
AH7810ED - Other
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
AH7810UD W/Type 3, 7 & 9 Hazd Enclosure
Description
AH7810UD W/TYPE 3, 7 & 9 HAZD ENCLOSURE
extra long description
EWD AH7810ED AH7810UD W/Type 3, 7 &
Features
Eaton's Arrow Hart manual motor controllers offer compact, industrial-grade designs built to provide safe, reliable motor control performance in even the most rugged environments. They feature high-impact-resistant, glass-filled nylon construction; easy-to-read electrical ratings on rugged steel mounting straps; clear ON/OFF indicators on large, rugged toggles; distinct wire pockets and thick-wall arc barriers to contain strands; and screw-and-clamp or box-lug terminals to meet individual project requireme
Long Description
Eaton manual motor controller, #14-10 AWG, 30A, Wall, 600V, Front wired screw and clamp, Maintained contact, NEMA 3R,7,9, Enclosure: Copperless aluminum, Hazardous conditions, Three-pole, Three-phase, Toggle, Cu-alloy terminal, Single-throw
Special Features
Motor control switches, swt/encl combos
Additional Information
dimensions
9.3000 IN X 7.0000 IN X 5.9000 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
AH7810ED
GTIN
00040893006024
UPC
040893006024
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous commercial & industrial devices
Type
Manual motor controller
Packaging
Weight per each
8
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed,RoHS Compliant
Application
Ind Facilities & Factories - Facility - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of AH7810ED.
Jump To:

Cross Referenced

These items are similar to AH7810ED but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AH7810ED Eaton Wiring Devices 00040893006024
7813EX Legrand Pass & Seymour 00785007781342

* All prices subject to change.

Begin Live Chat