AH5362BK - Recp Dup 20A125V 2P3W Brass Strap B&S BK

Eaton

  • $10.33 (Each)
  • $10.33 (Each)

  • $1,033.00 (Per 100)
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
AH5362BK
Manufacturer
Eaton
Manufacturer's Part Number
AH5362BK
Description
Recp Dup 20A125V 2P3W Brass Strap B&S BK
Eaton Arrow Hart Extra Heavy-Duty Industrial Specification Grade Duplex Receptacle, #14-10 Awg, 20A, Industrial, Flush, 125V, Back and Side, Black, Brass, Nylon Face, Glass-Filled Nylon Base, 5-20R, Duplex, Screw, Nylon, Core Pack
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Industrial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664703843 / 00032664703843
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.33 (Each)
Standard Packaging
$1,033.00 (Per 100)
Resources
Images
 
 
AH5362BK - Large Image
 
AH5362BK - Large Image
 
AH5362BK - Large Image
 
AH5362BK - Small Image
 
AH5362BK - Video
Attachments
 
 
AH5362BK - Specification Sheet
Other Links
 
 
AH5362BK - Other
 
AH5362BK - Other
 
AH5362BK - Other
Brochures
 
 
AH5362BK - Brochure
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
Recp Dup 20A125V 2P3W Brass Strap B&S BK
Description
RECP DUP 20A125V 2P3W BRASS STRAP B&S BK
extra long description
EWD AH5362BK Recp Dup 20A125V 2P3W
Features
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Long Description
Eaton Arrow Hart extra heavy-duty industrial specification grade duplex receptacle, #14-10 AWG, 20A, Industrial, Flush, 125V, Back and Side, Black, Brass, Nylon face, Glass-filled nylon base, 5-20R, Duplex, Screw, Nylon, Core pack
Special Features
Industrial grade
Additional Information
dimensions
1.3200 IN X 0.8800 IN X 4.1900 IN
media
Yes
Manufacturer Information
Manufacturers Part Number
AH5362BK
Brand
Eaton
GTIN
00032664703843
UPC
032664703843
Taxonomies, Classifications, and Categories
Type
Extra heavy-duty industrial specification grade
Category Description
Industrial receptacles
Packaging
Weight per each
0.37
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
NOM,UL,Federal Specification Classification W-C-596F,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AH5362BK.
Jump To:

Similar Items

Similar items are close alternatives to AH5362BK, though they may not be 100% alike.

Ehard Use Spec Grade Duplex Receptacle Back and Side Wire 20A 125V Yellow
  • Our Part #: 5362BK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 5362BK
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
5362BK - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to AH5362BK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5362BLK Bryant Electric 00781786714748
5362BK Eaton Wiring Devices 00032664704383
AH5362BK Eaton Wiring Devices 00032664703843
BR20BK Eaton Wiring Devices 00032664556036
5362BLK Hubbell Wiring Device-Kellems 00783585127743
HBL5362BK Hubbell Wiring Device-Kellems 00783585435244
5362-E Leviton 00078477139615
5362BK Legrand Pass & Seymour 00785007536232
BRY5362BLK Bryant Electric 00781786005211

* All prices subject to change.

Begin Live Chat