AH460P5W - Plug Pin&Sleeve 60A 600V 3PH 3P4W WT BK

Eaton

  • $271.40 (Each)
  • $271.40 (Each)

  • $3,256.80 (Per 12)
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
AH460P5W
Manufacturer
Eaton
Manufacturer's Part Number
AH460P5W
Description
Plug Pin&Sleeve 60A 600V 3PH 3P4W WT BK
Pin and Sleeve Plug, 60 A, 600 V, 3 Poles, 4 Wires, Blue/Gray, Thermoplastic, 0.66 to 1.5 In (Wire) Diameter, Cable Mount, 11.5 In Length
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
032664732461 / 00032664732461
Weight per unit
24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$271.40 (Each)
Standard Packaging
$3,256.80 (Per 12)
Resources
Attachments
 
 
AH460P5W - Specification Sheet
Images
 
 
AH460P5W - Large Image
 
AH460P5W - Large Image
 
AH460P5W - Small Image
 
AH460P5W - Video
Other Links
 
 
AH460P5W - Other
 
AH460P5W - Other
Brochures
 
 
AH460P5W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
60 A
Voltage Rating
600 V
Number of Wires
4
Material
Thermoplastic
Wire Size
0.66-1.5
Poles
3
Phase
3
amperage rating
60
connection
Pin & Sleeve
Material, Color, and Finish
Color
Blue/Gray
Dimensions and Weight
Diameter
0.66 to 1.5 in (Wire)
Length
11.5 in
Size
11.5 x 5.125 x 5.125
Descriptions
Description
PLUG PIN&SLEEVE 60A 600V 3PH 3P4W WT BK
Product Type
Pin and Sleeve Plug
Long Description
Pin and Sleeve Plug, 60 A, 600 V, 3 Poles, 4 Wires, Blue/Gray, ThermoPlastic, 0.66 to 1.5 in (Wire) Diameter, Cable Mount, 11.5 in Length
Short Description
60 A, 600 V, Pin & Sleeve Plug, Blue/Gray
Special Features
Watertight;Stainless Steal Nylon;3 Phase;5.125 in Width;5.125 in Depth
Features
Eaton's Arrow Hart full line of pin and sleeve devices offer sturdy nylon construction, rugged design with corrosion resistant components for lasting electrical performance, and watertight sealing that provides IP69K protection so you can feel confident in even the most severe washdown environments.
extra long description
EWD AH460P5W Plug Pin&Sleeve 60A 60
Additional Information
Mounting Type
Cable Mount
package quantity
1 CT;12 PK
Standards Met
IEC Certified;UL Listed;CSA Certified
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AH460P5W
GTIN
00032664732461
UPC
032664732461
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Packaging
Weight per each
24
Carton
1
Package
12
Uses, Certifications, and Standards
nema rating
IP67;IP69k
Mounting
Cable
environmental conditions
IP67 & IP69k
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AH460P5W.
Jump To:

Cross Referenced

These items are similar to AH460P5W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
460P5W Bryant Electric 00781786251458
AH460P5W Eaton Wiring Devices 00032664732461
HBL460P5W Hubbell Wiring Device-Kellems 00783585404851
460P5W Leviton 00078477838204
PS460P5W Legrand Pass & Seymour 00785007617078
460P5W Woodhead 00786788726928

* All prices subject to change.

Begin Live Chat