AH460C9W - Conn Pin&Sleeve 60A 250V 3PH 3P4W WT BL

Eaton

  • $324.06 (Each)
  • $324.06 (Each)

  • $3,888.72 (Per 12)
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
AH460C9W
Manufacturer
Eaton
Manufacturer's Part Number
AH460C9W
Description
Conn Pin&Sleeve 60A 250V 3PH 3P4W WT BL
Eaton Arrow Hart Pin and Sleeve Connector, IP69K Rated, #8 - #2 Awg, #10 - #2 Awg (Ground), #12 - #16 Awg (Pilot), 60A, 3Ø 250V, Back Wire, Nickel Plated Brass, IP67, Nylon, 3-Pole, 4-Wire, 0.66-1.5IN (1.68-3.81CM), Female, 7 1/2 HP, 3PH
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
040893619811 / 00040893619811
Weight per unit
24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$324.06 (Each)
Standard Packaging
$3,888.72 (Per 12)
Resources
Images
 
 
AH460C9W - Small Image
 
AH460C9W - Large Image
 
AH460C9W - Large Image
 
AH460C9W - Large Image
 
AH460C9W - Video
Attachments
 
 
AH460C9W - Specification Sheet
Brochures
 
 
AH460C9W - Brochure
Other Links
 
 
AH460C9W - Other
 
AH460C9W - Other
 
AH460C9W - Other
 
AH460C9W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
0.66-1.5
Poles
3
Phase
3
Voltage Rating
3Ø 250V/AC
amperage rating
60
Material
Nylon
connection
Pin & Sleeve
Material, Color, and Finish
Color
Blue & Gray
Dimensions and Weight
Size
11.5 x 5.125 x 5.125
Descriptions
Description
CONN PIN&SLEEVE 60A 250V 3PH 3P4W WT BL
Long Description
Eaton Arrow Hart pin and sleeve connector, IP69K Rated, #8 - #2 AWG, #10 - #2 AWG (Ground), #12 - #16 AWG (Pilot), 60A, 3Ø 250V, Back wire, Nickel plated brass, IP67, Nylon, 3-pole, 4-wire, 0.66-1.5in (1.68-3.81cm), Female, 7 1/2 HP, 3PH
Special Features
Watertight P&S connectors
Features
Eaton's Arrow Hart full line of pin and sleeve devices offer sturdy nylon construction, rugged design with corrosion resistant components for lasting electrical performance, and watertight sealing that provides IP69K protection so you can feel confident in even the most severe washdown environments.
Product Type
Conn Pin&Sleeve 60A 250V 3PH 3P4W WT BL
extra long description
EWD AH460C9W Conn Pin&Sleeve 60A 25
Additional Information
dimensions
11.5000 IN X 5.1250 IN X 5.1250 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AH460C9W
GTIN
00040893619811
UPC
040893619811
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Pin and Sleeve connector
Availability
Status
Inactive
Packaging
Weight per each
24
Carton
1
Package
12
Uses, Certifications, and Standards
environmental conditions
IP67 & IP69k
standard
cRUus
Mounting
Cable
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AH460C9W.
Jump To:

Cross Referenced

These items are similar to AH460C9W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
460C9W Bryant Electric 00781786251434
AH460C9W Eaton Wiring Devices 00040893619811
HBL460C9W Hubbell Wiring Device-Kellems 00783585404837
460C9W Leviton 00078477838747
PS460C9W Legrand Pass & Seymour 00785007617054
460C9W Woodhead 00786788724771

* All prices subject to change.

Begin Live Chat