AH430R12W - Recp Pin&Sleeve 30A 125/250V 3P4W WT or

Eaton

  • $116.41 (Each)
  • $116.41 (Each)

  • $3,725.12 (Per 32)
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
AH430R12W
Manufacturer
Eaton
Manufacturer's Part Number
AH430R12W
Description
Recp Pin&Sleeve 30A 125/250V 3P4W WT or
Eaton Arrow Hart Pin and Sleeve Receptacle, IP69K Rated, #10 -#2 Awg, 30A, Extra Heavy-Duty, 125/250V, Back Wire, Orange, Nickel Plated Brass, IP67, IP69K, Nylon, Three-Pole, Four-Wire, Grounding, AHBB30 Back Box Style, Female, Nylon
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664731952 / 00032664731952
Weight per unit
32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$116.41 (Each)
Standard Packaging
$3,725.12 (Per 32)
Resources
Attachments
 
 
AH430R12W - Specification Sheet
Images
 
 
AH430R12W - Large Image
 
AH430R12W - Large Image
 
AH430R12W - Large Image
 
AH430R12W - Small Image
 
AH430R12W - Video
Other Links
 
 
AH430R12W - Other
 
AH430R12W - Other
 
AH430R12W - Other
Brochures
 
 
AH430R12W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125/250V/AC
Poles
3
Phase
3
amperage rating
30
insulation
Nylon PA6-GF30FR (17)
Material
Nylon;Other
connection
Pin & Sleeve
Material, Color, and Finish
Color
Blue & Gray
Dimensions and Weight
Size
5.5 x 4.75 x 5
Descriptions
Description
RECP PIN&SLEEVE 30A 125/250V 3P4W WT OR
Features
Eaton's Arrow Hart full line of pin and sleeve devices offer sturdy nylon construction, rugged design with corrosion resistant components for lasting electrical performance, and watertight sealing that provides IP69K protection so you can feel confident in even the most severe washdown environments.
Product Type
Recp Pin&Sleeve 30A 125/250V 3P4W WT or
Long Description
Eaton Arrow Hart pin and sleeve receptacle, IP69K Rated, #10 -#2 AWG, 30A, Extra Heavy-Duty, 125/250V, Back wire, Orange, Nickel plated brass, IP67, IP69K, Nylon, Three-pole, Four-wire, grounding, AHBB30 Back box style, Female, Nylon
extra long description
EWD AH430R12W Recp Pin&Sleeve 30A 1
Special Features
Watertight P&S receptacles
Additional Information
media
Yes
dimensions
3.7500 IN X 4.2100 IN X 3.1250 IN
Manufacturer Information
Manufacturers Part Number
AH430R12W
Brand
Eaton
GTIN
00032664731952
UPC
032664731952
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Pin and Sleeve receptacle
Packaging
Weight per each
32
Carton
1
Package
32
Uses, Certifications, and Standards
standard
cRUus
Mounting
Flange Mount
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
environmental conditions
IP67 & IP69k
Temperature Rating
Max. 30°C (86°F) after 50 cycles of overload @150% of rated current
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AH430R12W.
Jump To:

Cross Referenced

These items are similar to AH430R12W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
430R12W Bryant Electric 00781786251250
AH430R12W Eaton Wiring Devices 00032664731952
CD430R12W Eaton Wiring Devices 00040893694207
HBL430R12W Hubbell Wiring Device-Kellems 00783585404615
430R12W Leviton 00078477085509
PS430R12W Legrand Pass & Seymour 00785007621204

* All prices subject to change.

Begin Live Chat