AH1995W - Switch Tog SP 3POS 20A 120/277V Mom WH

Eaton

  • $39.22 (Each)
  • $39.22 (Each)

  • $1,961.00 (Per 50)

  • $3,922.01 (Per 100)
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
AH1995W
Manufacturer
Eaton
Manufacturer's Part Number
AH1995W
Description
Switch Tog SP 3POS 20A 120/277V Mom WH
Eaton Arrow Hart Industrial Grade Toggle Switch, Momentary Toggle, #14-10 Awg, 20A, Flush, 120/277V, Side Wire, Screw, White, Load Type: Motor Control, Fan, Led, Incandescent, Elv, MLV, CFL, Flourescent, Halogen, 1-Pole, 1-Pole, Brass
Slang Terms

Suggest a New Term
Categories
Renewal Parts - Disconnect Motor Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
040893643250 / 00040893643250
Weight per unit
0.233 L
Price & Packaging
Minimum Order Quantity
1
Unit
$39.22 (Each)
Carton
$39.22 (Each)
Standard Packaging
$1,961.00 (Per 50)
Resources
Images
 
 
AH1995W - Small Image
 
AH1995W - Large Image
 
AH1995W - Large Image
 
AH1995W - Large Image
 
AH1995W - Video
Attachments
 
 
AH1995W - Specification Sheet
Other Links
 
 
AH1995W - Other
 
AH1995W - Other
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
120/277 V
amperage rating
20
Poles
1
Descriptions
Product Type
Switch Tog SP 3POS 20A 120/277V Mom WH
Description
SWITCH TOG SP 3POS 20A 120/277V MOM WH
Features
Eaton's Arrow Hart broad line of extra heavy-duty industrial grade switches feature superior engineering, reliable performance and ease of installation. Available in toggle, lighted, pilot light, Corbin and locking versions.
extra long description
EWD AH1995W Switch Tog SP 3Pos 20A
Long Description
Eaton Arrow Hart industrial grade toggle switch, Momentary toggle, #14-10 AWG, 20A, Flush, 120/277V, Side wire, Screw, White, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, 1-pole, 1-pole, Brass
Special Features
Momentary toggle
Additional Information
dimensions
1.3100 IN X 1.0000 IN X 3.2800 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AH1995W
GTIN
00040893643250
UPC
040893643250
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
Industrial grade toggle switch
Packaging
Weight per each
0
Carton
1
Package
50
Uses, Certifications, and Standards
standard
cURus
Application
Ind Facilities & Factories - Facility - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AH1995W.
Jump To:

Cross Referenced

These items are similar to AH1995W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AH1995W Eaton Wiring Devices 00040893643250
HBL1557W Hubbell Wiring Device-Kellems 00783585432908
1257-W Leviton 00078477880586
1251W Legrand Pass & Seymour 00785007125160

* All prices subject to change.

Begin Live Chat