AH1203V - SW Tog 3WAY 15A 120/277V Autogrd B&S Iv

Eaton

  • $10.67 (Each)
  • $10.67 (Each)

  • $106.70 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
AH1203V
Manufacturer
Eaton
Manufacturer's Part Number
1203V
Description
SW Tog 3WAY 15A 120/277V Autogrd B&S Iv
Eaton Arrow Hart Industrial Grade Toggle Switch, #14-10 Awg, 15A, Industrial, Wall, 120/277V, Back and Side, Screw, Ivory, Three-Way, Brass, Terminals: 0.031 In, Polycarbonate
Slang Terms

Categories
Gen Purpose Wiring Devices - Gen Purpose Switches
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
032664734519 / 00032664734519
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.67 (Each)
Standard Packaging
$106.70 (Per 10)
Resources
Images
 
 
AH1203V - Small Image
 
AH1203V - Large Image
 
AH1203V - Large Image
 
AH1203V - Large Image
 
AH1203V - Video
Attachments
 
 
AH1203V - Specification Sheet
Other Links
 
 
AH1203V - Other
 
AH1203V - Other
Features
Poles
1
Voltage Rating
120/277 V
amperage rating
15
Material
Polycarbonate
Descriptions
Description
SW TOG 3WAY 15A 120/277V AUTOGRD B&S IV
Product Type
SW Tog 3WAY 15A 120/277V Autogrd B&S Iv
extra long description
EWD AH1203V SW Tog 3Way 15A 120/277
Long Description
Eaton Arrow Hart industrial grade toggle switch, #14-10 AWG, 15A, Industrial, Wall, 120/277V, Back and side, Screw, Ivory, Three-Way, Brass, Terminals: 0.031 in, Polycarbonate
Special Features
Commercial Grade
Features
Eaton's Arrow Hart broad line of extra heavy-duty industrial grade switches feature superior engineering, reliable performance and ease of installation. Available in toggle, lighted, pilot light, Corbin and locking versions.
Additional Information
dimensions
1.3000 IN X 1.0750 IN X 4.1900 IN
media
Yes
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
1203V
GTIN
00032664734519
UPC
032664734519
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
Industrial grade toggle switch
Packaging
Weight per each
0.001
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed,NAFTA
Application
Ind Facilities & Factories - Facility - Other
You must have an account to view stock levels

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds