9521WS - Wallplate Aspire 1G Deco Screwless Mid WS

Eaton

  • $4.84 (Each)
  • $4.84 (Each)

  • $484.00 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
9521WS
Manufacturer
Eaton
Manufacturer's Part Number
9521WS
Description
Wallplate Aspire 1G Deco Screwless Mid WS
Eaton Aspire Wallplate, Screwless, Residential, White Satin, Decorator Cutout, Polycarbonate, Single- Gang, Mid-Size
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664645785 / 00032664645785
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.84 (Each)
Standard Packaging
$484.00 (Per 100)
Resources
Images
 
 
9521WS - Large Image
 
9521WS - Small Image
 
9521WS - Video
Brochures
 
 
9521WS - Brochure
Other Links
 
 
9521WS - Other
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
WLPLT Aspire 1G Deco Screwless Mid WS
Description
WALLPLATE ASPIRE 1G DECO SCREWLESS MID WS
extra long description
EWD 9521WS Wlplt Aspire 1G Deco Scr
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Eaton ASPIRE wallplate, Screwless, Residential, White satin, Decorator Cutout, Polycarbonate, Single- gang, Mid-size
Special Features
Wallplates
Additional Information
media
Yes
dimensions
0.0800 IN X 3.1200 IN X 4.8700 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
9521WS
GTIN
00032664645785
UPC
032664645785
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
ASPIRE wallplate
Availability
Status
Inactive
Packaging
Weight per each
0.06
Carton
1
Package
100
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat