93971B0X - Wallplate 1G Toggle Receptacle Mid SS

Eaton

  • $4.12 (Each)
  • $4.12 (Each)

  • $412.00 (Per 100)
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
93971B0X
Manufacturer
Eaton
Manufacturer's Part Number
93971-BOX
Description
Wallplate 1G Toggle Receptacle Mid SS
Eaton Toggle Wallplate, Stainless Steel, Toggle Cutout, Stainless Steel, Single- Gang, Mid-Size, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Commerical Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664538018 / 00032664538018
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.12 (Each)
Standard Packaging
$412.00 (Per 100)
Resources
Images
 
 
93971B0X - Small Image
 
93971B0X - Large Image
 
93971B0X - Video
Attachments
 
 
93971B0X - Specification Sheet
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
Wallplate 1G Toggle Receptacle Mid SS
extra long description
EWD 93971-BOX Wallplate 1G Toggle R
Description
WALLPLATE 1G TOGGLE RECEPTACLE MID SS
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Eaton Toggle wallplate, Stainless steel, Toggle Cutout, Stainless steel, Single- gang, Mid-size, ED Box
Special Features
Stainless steel
Additional Information
media
Yes
dimensions
0.0800 IN X 3.1200 IN X 4.8700 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
93971-BOX
GTIN
00032664538018
UPC
032664538018
Taxonomies, Classifications, and Categories
Type
Toggle wallplate
Category Description
Commerical plates
Packaging
Weight per each
0.17
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed,CSA Certified,RoHS Compliant,NAFTA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 93971B0X.
Jump To:

Cross Referenced

These items are similar to 93971B0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SSJ1 Bryant Electric 00883778201431
93871 Eaton Wiring Devices 00032664538391
93971 Eaton Wiring Devices 00032664538018
7711O Enerlites 00883951213671
84101 Leviton 00078477201749
84101-40 Leviton 00078477201923
83620 Morris 00601986836203
SSJ1 Legrand Pass & Seymour 785007136418
SSO1 Legrand Pass & Seymour 00785007136661

* All prices subject to change.

Begin Live Chat