93901B0X - Wallplate 1G Duplex Receptacle Mid SS

Eaton

  • $4.84 (Each)
  • $4.84 (Each)

  • $48.40 (Per 10)

  • $484.00 (Per 100)

In-Stock: 226 available locally (Doraville, GA) ( change location)
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
93901B0X
Manufacturer
Eaton
Manufacturer's Part Number
93901-BOX
Description
Wallplate 1G Duplex Receptacle Mid SS
Eaton Duplex Receptacle Wallplate, Stainless Steel, Duplex Receptacle Cutout, Stainless Steel, Single- Gang, Mid-Size, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Commerical Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664538001 / 00032664538001
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.84 (Each)
Carton
$48.40 (Per 10)
Standard Packaging
$484.00 (Per 100)
Stock Availability
Doraville
226 (Check another store)
Atlanta
140
All Stores
400
Resources
Images
 
 
93901B0X - Small Image
 
93901B0X - Large Image
 
93901B0X - Video
Attachments
 
 
93901B0X - Specification Sheet
Brochures
 
 
93901B0X - Brochure
Other Links
 
 
93901B0X - Other
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
Wallplate 1G Duplex Receptacle Mid SS
Description
WALLPLATE 1G DUPLEX RECEPTACLE MID SS
extra long description
EWD 93901-BOX Wallplate 1G Duplex R
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Eaton Duplex receptacle wallplate, Stainless steel, Duplex receptacle Cutout, Stainless steel, Single- gang, Mid-size, ED Box
Special Features
Stainless steel
Additional Information
media
Yes
dimensions
0.0800 IN X 3.1200 IN X 4.8700 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
93901-BOX
GTIN
00032664538001
UPC
032664538001
Taxonomies, Classifications, and Categories
Category Description
Commerical plates
Type
Duplex receptacle wallplate
Packaging
Weight per each
0.13
Carton
10
Package
100
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,NAFTA,RoHS Compliant
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 400

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 93901B0X.
Jump To:

Cross Referenced

These items are similar to 93901B0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
93901 Eaton Wiring Devices 00032664538001
SSJ8 Hubbell Wiring Device-Kellems 00883778201554
84103 Leviton 00078477202029
84103-40 Leviton 00078477202197
83630 Morris 00601986836302
SSJ8 Legrand Pass & Seymour 00785007136494

* All prices subject to change.

Begin Live Chat