93871B0X - Wallplate 1G Toggle Oversize SS

Eaton

  • $5.06 (Each)
  • $5.06 (Each)

  • $50.60 (Per 10)

  • $506.00 (Per 100)
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
93871B0X
Manufacturer
Eaton
Manufacturer's Part Number
93871B0X
Description
Wallplate 1G Toggle Oversize SS
Toggle Switch Wall Plate, 1 Gang, 3.50 (W) X 5.25 (H) In, Wall Mount, 302/304 Stainless Steel, Satin Brushed
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Commerical Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664538391 / 00032664538391
Weight per unit
0.199 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.06 (Each)
Carton
$50.60 (Per 10)
Standard Packaging
$506.00 (Per 100)
Resources
Images
 
 
93871B0X - Small Image
 
93871B0X - Large Image
 
93871B0X - Video
Attachments
 
 
93871B0X - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
302/304 Stainless Steel
Material, Color, and Finish
Finish
Satin Brushed
Descriptions
Product Type
Toggle Switch WallPlate
Description
WALLPLATE 1G TOGGLE OVERSIZE SS
Long Description
Toggle Switch Wall Plate, 1 Gang, 3.50 (W) x 5.25 (H) in, Wall Mount, 302/304 Stainless Steel, Satin Brushed
Features
Oversize Wallplates - Stainless Steel Toggle. Superior non-corrosive and non-magnetic properties for applications needing protection from those elements. 302/304 stainless steel alloy contains 18% chromium and 8% nickel for corrosion resistance. Stamped from 0.032” (0.81mm) thick material. Horizontally satin-brushed surface finish resists finger prints. Matching stainless steel mounting screws provided.
Short Description
1 Gang, Wall Mount, Toggle Switch WallPlate
Special Features
Opening Configuration 0.40 in Width X 0.93 in Height
extra long description
EWD 93871-BOX Wallplate 1G Toggle O
Additional Information
dimensions
3.50 (W) x 5.25 (H) in
Mounting Type
Wall Mount
for use with
Toggle Switch
package quantity
1 CT;100 PK
Standards Met
UL Listed;RoHS Compliant;NAFTA Compliant
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Eaton Wiring Devices
Arrow Hart
Mediasync
Manufacturers Part Number
93871B0X
GTIN
00032664538391
UPC
032664538391
Taxonomies, Classifications, and Categories
Type
Toggle wallplate
Category Description
Commerical plates
Packaging
Weight per each
0.199
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Industrial
standard
CSA Certified,UL Listed,NAFTA,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 93871B0X.
Jump To:

Cross Referenced

These items are similar to 93871B0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SSJ1 Bryant Electric 00883778201431
93871 Eaton Wiring Devices 00032664538391
93971 Eaton Wiring Devices 00032664538018
7711O Enerlites 00883951213671
84101 Leviton 00078477201749
84101-40 Leviton 00078477201923
83620 Morris 00601986836203
SSJ1 Legrand Pass & Seymour 785007136418
SSO1 Legrand Pass & Seymour 00785007136661
83720 Morris 00601986837200
SSO1(302) Legrand Pass & Seymour n/a

* All prices subject to change.

Begin Live Chat