93801 - Wallplate 1G Duplex Receptacle Ovr SS

Eaton

  • $5.06 (Each)
  • $5.06 (Each)

  • $506.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
93801
Manufacturer
Eaton
Manufacturer's Part Number
93801-BOX
Description
Wallplate 1G Duplex Receptacle Ovr SS
Eaton Duplex Receptacle Wallplate, Stainless Steel, Duplex Receptacle Cutout, Stainless Steel, Single- Gang, Oversize, Ed Box
Slang Terms

Categories
Gen Purpose Wiring Devices - Wall Plates & Covers
Classification
Commerical Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664538384 / 00032664538384
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.06 (Each)
Standard Packaging
$506.00 (Per 100)
Resources
Images
 
 
93801 - Small Image
 
93801 - Large Image
 
93801 - Video
Attachments
 
 
93801 - Specification Sheet
Brochures
 
 
93801 - Brochure
Other Links
 
 
93801 - Other
Descriptions
Product Type
Wallplate 1G Duplex Receptacle Ovr SS
extra long description
EWD 93801-BOX Wallplate 1G Duplex R
Description
WALLPLATE 1G DUPLEX RECEPTACLE OVR SS
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Eaton Duplex receptacle wallplate, Stainless steel, Duplex receptacle Cutout, Stainless steel, Single- gang, Oversize, ED Box
Special Features
Stainless steel
Additional Information
dimensions
0.0320 IN X 3.5000 IN X 5.2500 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
93801-BOX
GTIN
00032664538384
UPC
032664538384
Taxonomies, Classifications, and Categories
Type
Duplex receptacle wallplate
Category Description
Commerical plates
Packaging
Weight per each
0.15
Carton
1
Package
100
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,NAFTA,RoHS Compliant
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
You must have an account to view stock levels
These alternate items can be purchased instead of 93801.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 93801.

Duplex Receptacle Wall Plate, 1 Gang, 3.50 (W) X 5.25 (H) In, 302/304 Stainless ...
  • Our Part #: 93801B0X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 93801B0X
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($50.60) · 100 ($506.00)
93801B0X - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.06

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 93801 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SSJ8 Bryant Electric 00883778201554
SSJ2 Bryant Electric 00883778201486
93801 Eaton Wiring Devices 00032664538384
93872 Eaton Wiring Devices 00032664537660
93972 Eaton Wiring Devices 00032664538360
7712O Enerlites 00883951213701
7721O Enerlites 00883951213763
84103-40 Leviton 00078477202197
84109-40 Leviton 00078477202913
84103 Leviton 00078477202029
83660 Morris 00601986836609
83730 Morris 00601986837309
SS8 Legrand Pass & Seymour 00785007129106
SSJ2 Legrand Pass & Seymour 00785007136456
SSJ8 Legrand Pass & Seymour 785007136494
SSO2 Legrand Pass & Seymour 00785007136722
SSO2(302) Legrand Pass & Seymour n/a
SSO8(302) Legrand Pass & Seymour n/a

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds