8452N - Plug 50A 250V 3PH 3P4W STR Gy

Eaton

  • $144.29 (Each)
  • $144.29 (Each)

  • $1,442.90 (Per 10)
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
8452N
Manufacturer
Eaton
Manufacturer's Part Number
8452N
Description
Plug 50A 250V 3PH 3P4W STR Gy
Eaton Arrow Hart Extra Heavy-Duty Auto Grip Plug , #12-4 Awg, 50A, Industrial, Range and Dryer, 250V, Back Wire, Gray, Brass, Nylon, 15-50P, Three-Pole, Four-Wire, Grounding, Screw, Nylon, Core Pack
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
040893121727 / 00040893121727
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$144.29 (Each)
Standard Packaging
$1,442.90 (Per 10)
Resources
Images
 
 
8452N - Small Image
 
8452N - Large Image
 
8452N - Large Image
 
8452N - Large Image
Attachments
 
 
8452N - Specification Sheet
Brochures
 
 
8452N - Brochure
Other Links
 
 
8452N - Other
 
8452N - Other
 
8452N - Other
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
Nylon
Descriptions
Product Type
Plug 50A 250V 3PH 3P4W STR Gy
Description
PLUG 50A 250V 3PH 3P4W STR GY
extra long description
EWD 8452N Plug 50A 250V 3PH 3P4W St
Features
Heavy duty design and construction make Eaton's Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.
Special Features
Comml grade plugs & conns
Long Description
Eaton Arrow Hart extra heavy-duty auto grip plug , #12-4 AWG, 50A, Industrial, range and dryer, 250V, Back wire, Gray, Brass, Nylon, 15-50P, Three-pole, four-wire, grounding, Screw, Nylon, Core pack
Additional Information
dimensions
3.1200 IN X 3.1200 IN X 3.8100 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
8452N
GTIN
00040893121727
UPC
040893121727
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Extra heavy-duty auto grip plug
Packaging
Weight per each
10
Carton
1
Package
10
Uses, Certifications, and Standards
standard
Federal Specification Classification 6221 02,UL,NOM
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 8452N.
Jump To:

Cross Referenced

These items are similar to 8452N but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8450NP Bryant Electric 00781786731479
8452N Eaton Wiring Devices 00040893121727
HBL8451C Hubbell Wiring Device-Kellems 00783585015163

* All prices subject to change.

Begin Live Chat