7731VB0X - SW Deco Comb 3WAY/3WAY 15A 120/277V Iv

Eaton

  • $28.11 (Each)
  • $28.11 (Each)

  • $2,248.80 (Per 80)
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
7731VB0X
Manufacturer
Eaton
Manufacturer's Part Number
7731V-BOX
Description
SW Deco Comb 3WAY/3WAY 15A 120/277V Iv
Eaton Commercial Grade Combination Switch, Auto-GRND, Decorator, #14 - #12 Awg, 15A, Resi, Comm, 120/277V, BK and SD Wiring, Rocker, Maint Closure, Screw, Brass, Ivy, -20-60?C, (2) 3-Way, DPLX, Thermoplas, Polycrb, PVC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
N/A
UPC/GTIN
032664664892 / 00032664664892
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.11 (Each)
Standard Packaging
$2,248.80 (Per 80)
Resources
Images
 
 
7731VB0X - Large Image
 
7731VB0X - Large Image
 
7731VB0X - Large Image
 
7731VB0X - Small Image
Attachments
 
 
7731VB0X - Specification Sheet
Brochures
 
 
7731VB0X - Brochure
Other Links
 
 
7731VB0X - Other
 
7731VB0X - Other
 
7731VB0X - Other
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
SW Deco Comb 3WAY/3WAY 15A 120/277V Iv
extra long description
EWD 7731V-BOX SW Deco Comb 3Way/3Wa
Description
SW DECO COMB 3WAY/3WAY 15A 120/277V IV
Features
Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.
Long Description
Eaton commercial grade combination switch, auto-grnd, Decorator, #14 - #12 AWG, 15A, resi, comm, 120/277V, bk and sd wiring, Rocker, Maint closure, Screw, Brass, Ivy, -20-60?C, (2) 3-way, dplx, thermoplas, polycrb, PVC
Special Features
Combination devices deco
Additional Information
dimensions
1.7500 IN X 1.8500 IN X 4.2500 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
7731V-BOX
GTIN
00032664664892
UPC
032664664892
Taxonomies, Classifications, and Categories
Type
Commercial grade combination switch
Category Description
Commercial receptacles
Packaging
Weight per each
0.25
Carton
1
Package
80
Uses, Certifications, and Standards
standard
cULus Listed,NOM
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 7731VB0X.
Jump To:

Similar Items

Similar items are close alternatives to 7731VB0X, though they may not be 100% alike.

Decorator Combo 3W+3W Iv CC
  • Our Part #: TM833ICC
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TM833-ICC
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 12 ($440.64) ·
TM833ICC - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$36.72

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 7731VB0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RCD303I Bryant Electric 00883778110269
7731V Eaton Wiring Devices 00032664664892
5643-I Leviton 00078477516843
TM833ICC Legrand Pass & Seymour n/a

* All prices subject to change.

Begin Live Chat