756LA - Blank Insert For Toggle Wallplate La

Eaton

  • $4.78 (Each)
  • $4.78 (Each)

  • $47.80 (Per 10)

  • $478.00 (Per 100)
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
756LA
Manufacturer
Eaton
Manufacturer's Part Number
756LA
Description
Blank Insert For Toggle Wallplate La
Eaton Wallplate Toggle Insert, Light Almond
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
040893687988 / 00040893687988
Weight per unit
1 L
Price & Packaging
Minimum Order Quantity
1
Unit
$4.78 (Each)
Carton
$47.80 (Per 10)
Standard Packaging
$478.00 (Per 100)
Resources
Images
 
 
756LA - Small Image
 
756LA - Large Image
 
756LA - Large Image
 
756LA - Large Image
 
756LA - Large Image
 
756LA - Large Image
 
756LA - Large Image
 
756LA - Large Image
 
756LA - Large Image
 
756LA - Large Image
 
756LA - Large Image
 
756LA - Video
Attachments
 
 
756LA - Specification Sheet
Brochures
 
 
756LA - Brochure
Other Links
 
 
756LA - Other
 
756LA - Other
 
756LA - Other
 
756LA - Other
 
756LA - Other
 
756LA - Other
 
756LA - Other
 
756LA - Other
 
756LA - Other
 
756LA - Other
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
BLANK INSERT FOR TOGGLE WALLPLATE LA
extra long description
EWD 756LA Blank Insert for Toggle W
Product Type
Blank Insert For Toggle Wallplate La
Long Description
Eaton wallplate toggle insert, Light almond
Special Features
Wallplate Accessories
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Additional Information
dimensions
0.3340 IN X 1.2590 IN X 4.0070 IN
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
756LA
GTIN
00040893687988
UPC
040893687988
Taxonomies, Classifications, and Categories
Type
Accessories
Category Description
Residential plates
Packaging
Weight per each
0
Carton
10
Package
100
Uses, Certifications, and Standards
standard
CSA Certified,cULus Listed,UL Listed
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 756LA.
Jump To:

Cross Referenced

These items are similar to 756LA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
756LA Eaton Wiring Devices 00040893687988
80700-LA Leviton n/a
80700LA Legrand Pass & Seymour 00785007880724

* All prices subject to change.

Begin Live Chat