736WB0X - Recp Duplex 15A 125V 2P2W STR WH

Eaton

  • $7.18 (Each)
  • $7.18 (Each)

  • $71.80 (Per 10)

  • $718.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
736WB0X
Manufacturer
Eaton
Manufacturer's Part Number
736WB0X
Description
Recp Duplex 15A 125V 2P2W STR WH
Eaton Residential Grade Duplex Receptacle, #14-12 Awg, 15A, Residential, Flush, 125V, Side Wire, White, Brass, Thermoplastic, 1-15R, Duplex, Screw, Thermoplastic, Ed Box
Slang Terms

Categories
Wiring Devices - Consumer PKGD Wiring Devices
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664750663 / 00032664750663
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.18 (Each)
Carton
$71.80 (Per 10)
Standard Packaging
$718.00 (Per 100)
Resources
Images
 
 
736WB0X - Small Image
 
736WB0X - Large Image
 
736WB0X - Large Image
 
736WB0X - Large Image
 
736WB0X - Large Image
 
736WB0X - Video
Attachments
 
 
736WB0X - Specification Sheet
Brochures
 
 
736WB0X - Brochure
Other Links
 
 
736WB0X - Other
 
736WB0X - Other
 
736WB0X - Other
Features
Number of Gangs
1
Number of Wires
3
Current Rating
15 A
Voltage Rating
125 V ac
Material
Thermoplastic
Wire Size
#14 to #12 AWG
Material, Color, and Finish
Color
White
Descriptions
Product Type
Duplex Receptacle
Description
RECP DUPLEX 15A 125V 2P2W STR WH
Long Description
Duplex Receptacle, 2 Poles, 1 Gang, 3 Wires, 15 A, 125 V ac, Wall Mount, 1 in (W) x 4.06 in (H), ThermoPlastic, White, #14 to #12 AWG Wire Size, -20 °C Operating Temperature, +70 °C Operating Temperature, Tamper Resistant, Weather Resistant, High Impact Resistant
Special Features
Patented Built-In Wire Looper for Pre-Looping;Double-Wipe Ground Contacts Ensure Long-Term Ground Retention;Easy Access Split Circuit Break-Off Tab
extra long description
EWD 736W-BOX Recp Duplex 15A 125V 2
Features
Standard Duplex Receptacles Side wire terminals accept up to #12 wire. Terminal screws backed out — ready for wiring.
Short Description
Duplex Receptacle, 2 Pole, 1 Gang, 15 A, 125VAC;100 CT
Additional Information
dimensions
1 in (W) x 4.06 in (H)
Receptacle Type
Duplex Receptacle
Mounting Type
Wall Mount
Minimum Operating Temperature
-20 °C
Maximum Operating Temperature
+70 °C
Resistance Properties
Tamper Resistant;Weather Resistant;High Impact Resistant
package quantity
1 CT;100 CT
Standards Met
UL498 Listed;NOM Certified;NAFTA Compliant
Made in USA
yes
media
Yes
Manufacturer Information
Manufacturers Part Number
736WB0X
Brand
Eaton Wiring Devices
GTIN
00032664750663
UPC
032664750663
Taxonomies, Classifications, and Categories
Type
Residential Grade
Category Description
Residential receptacles
Packaging
Weight per each
0.12
Carton
10
Package
100
Uses, Certifications, and Standards
standard
Federal Specification Classification 6221 02,cULus Listed
Application
Wet and Damp Location
nema rating
NEMA 1-15R
You must have an account to view stock levels
These alternate items can be purchased instead of 736WB0X.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 736WB0X.

00032664166204|0032664|032664166204|03266416620|16620|736W SP L|736WSPL|736W-SP-...
  • Our Part #: 736W
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 736W-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($71.80) · 100 ($718.00)
736W - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.18

Each

QTY:
Each
Add

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds