6808UDAC - Man Cont 20/30A 600/250VAC 2POLE B&S BK

Eaton

  • $37.51 (Each)
  • $37.51 (Each)

  • $1,875.50 (Per 50)
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
6808UDAC
Manufacturer
Eaton
Manufacturer's Part Number
AH6808UDAC
Description
Man Cont 20/30A 600/250VAC 2POLE B&S BK
Eaton Manual Motor Controller, #14-10 Awg, 20/30A, Industrial, Wall, 600/250V, Back and Side, Maintained Contact, Black, Open, Two-Pole, -20-65C, Single-Phase, Toggle Switch, Copper-Alloy Terminal, Brass Screw, Single-Throw, Thermoset
Slang Terms

Suggest a New Term
Categories
Renewal Parts - Disconnect Motor Switches Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Commercial & Industrial Devices
UNSPSC
N/A
UPC/EAN/GTIN
040893123905 / 40893123905 / 00040893123905
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.51 (Each)
Standard Packaging
$1,875.50 (Per 50)
Resources
Images
 
 
6808UDAC - Small Image
 
6808UDAC - Large Image
 
6808UDAC - Large Image
 
6808UDAC - Large Image
Attachments
 
 
6808UDAC - Specification Sheet
Other Links
 
 
6808UDAC - Other
 
6808UDAC - Other
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
Man Cont 20/30A 600/250VAC 2POLE B&S BK
extra long description
EWD AH6808UDAC Man Cont 20/30A 600/
Features
Eaton's Arrow Hart manual motor controllers offer compact, industrial-grade designs built to provide safe, reliable motor control performance in even the most rugged environments. They feature high-impact-resistant, glass-filled nylon construction; easy-to-read electrical ratings on rugged steel mounting straps; clear ON/OFF indicators on large, rugged toggles; distinct wire pockets and thick-wall arc barriers to contain strands; and screw-and-clamp or box-lug terminals to meet individual project requireme
Description
MAN CONT 20/30A 600/250VAC 2POLE B&S BK
Long Description
Eaton manual motor controller, #14-10 AWG, 20/30A,Industrial, Wall, 600/250V, Back and side, Maintained contact, Black, Open, Two-pole, -20-65C, Single-phase, Toggle switch, Copper-alloy terminal, brass screw, Single-throw, Thermoset
Special Features
Motor control switches, swt/encl combos
Additional Information
dimensions
4.0000 IN X 4.0000 IN X 12.0000 IN
Manufacturer Information
Brand
Arrow Hart
Manufacturers Part Number
AH6808UDAC
GTIN
00040893123905
UPC
040893123905
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous commercial & industrial devices
Type
Manual motor controller
Packaging
Weight per each
0.2
Carton
1
Package
50
Uses, Certifications, and Standards
standard
cULus Listed,RoHS Compliant,NAFTA
Application
Ind Facilities & Factories - Facility - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 6808UDAC.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 6808UDAC.

Eaton Manual Motor Controller, #14-10 Awg, 20/30A, Industrial, Wall, 600/250V, B...
  • Our Part #: AH6808UDAC
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AH6808UDAC
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 50 ($1,875.50) ·
AH6808UDAC - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$37.51

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 6808UDAC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AH6808UDAC Eaton Wiring Devices 00040893123905
MS302 Leviton n/a
AH6810U Eaton Wiring Devices 00040893616858
HBL7832D Hubbell Wiring Device-Kellems 00783585202815
MS302-DSS Leviton 00078477374146
7802 Legrand Pass & Seymour 00785007842210
7802MD Legrand Pass & Seymour 00785007267655

* All prices subject to change.

Begin Live Chat