60W47 - Recp Single WT 15A 125V 2P3W STR Yl

Eaton

  • $114.09 (Each)
  • $114.09 (Each)

  • $1,140.90 (Per 10)
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
60W47
Manufacturer
Eaton
Manufacturer's Part Number
60W47
Description
Recp Single WT 15A 125V 2P3W STR Yl
Eaton Arrow Hart Watertight Straight Blade Single Receptacle, #18-10 Awg, 15A, Industrial, Panel, 125V, Back Wire, Yellow, Nickel-Plated Brass, IP66, Glass Filled Nylon, 5-15R, Single, Screw, Glass-Filled Nylon, Core Pack
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
040893687476 / 00040893687476
Weight per unit
0.25 L
Price & Packaging
Minimum Order Quantity
1
Unit
$114.09 (Each)
Standard Packaging
$1,140.90 (Per 10)
Resources
Images
 
 
60W47 - Small Image
 
60W47 - Large Image
 
60W47 - Video
Attachments
 
 
60W47 - Specification Sheet
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
Recp Single WT 15A 125V 2P3W STR Yl
Description
RECP SINGLE WT 15A 125V 2P3W STR YL
extra long description
EWD 60W47 Recp Single WT 15A 125V 2
Long Description
Eaton Arrow Hart watertight straight blade single receptacle, #18-10 AWG, 15A, Industrial, Panel, 125V, Back wire, Yellow, Nickel-plated brass, IP66, Glass filled Nylon, 5-15R, Single, Screw, Glass-filled nylon, Core pack
Special Features
Watertight straight blade
Features
Arrow Hart's broad line of straight blade watertight devices provide superior watertight protection. These versatile products are ideal for food processing plants, oil refineries or chemical processing plants — anywhere that moisture, dirt or corrosive elements may be a factor.
Additional Information
dimensions
3.1000 IN X 4.2500 IN X 4.6000 IN
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
60W47
GTIN
00040893687476
UPC
040893687476
Taxonomies, Classifications, and Categories
Type
Watertight
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Packaging
Weight per each
0
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 60W47.
Jump To:

Cross Referenced

These items are similar to 60W47 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
60W47 Eaton Wiring Devices 00040893687476
2715-FS10 Ericson 00782862587768
60W47H Hubbell Wiring Device-Kellems n/a
HBL60W47 Hubbell Wiring Device-Kellems 00783585456577
60W47 Leviton 00078477066256
60W47 Legrand Pass & Seymour 00785007033694
60W47 Woodhead 00786788714024

* All prices subject to change.

Begin Live Chat