5669N - Conn 15A 250V 2P3W STR Autogrip BW

Eaton

  • $36.69 (Each)
  • $36.69 (Each)

  • $1,834.50 (Per 50)
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
5669N
Manufacturer
Eaton
Manufacturer's Part Number
5669N
Description
Conn 15A 250V 2P3W STR Autogrip BW
Eaton Arrow Hart Auto Grip Straight Blade Connector, #18-12 Awg, 15A, Industrial, 250V, Back Wire, Black and White, Brass, Polycarbonate With Thermoplastic Housing, 6-15R, Two-Pole, Three-Wire, Grounding, Screw, 0.33-0.66", Nylon, Core Pack
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
040893021607 / 00040893021607
Weight per unit
0.181 L
Price & Packaging
Minimum Order Quantity
1
Unit
$36.69 (Each)
Standard Packaging
$1,834.50 (Per 50)
Resources
Images
 
 
5669N - Small Image
 
5669N - Large Image
 
5669N - Large Image
 
5669N - Video
Attachments
 
 
5669N - Specification Sheet
Brochures
 
 
5669N - Brochure
Other Links
 
 
5669N - Other
 
5669N - Other
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
Nylon
Descriptions
Product Type
Conn 15A 250V 2P3W STR Autogrip BW
Features
With a variety of styles including safety grip and auto grip, these devices are designed to install quickly and easily and provide reliable performance in tough industrial environments. Eaton's Arrow Hart hospital and specification grade plug and connectors are built to meet and exceed UL federal specification and hospital grade testing.
Description
CONN 15A 250V 2P3W STR AUTOGRIP BW
extra long description
EWD 5669N Conn 15A 250V 2P3W Str Au
Long Description
Eaton Arrow Hart auto grip straight blade connector,#18-12 AWG,15A,Industrial,250V,Back wire,Black and white,Brass,Polycarbonate with thermoplastic housing,6-15R,Two-pole,three-wire,grounding,Screw,0.33-0.66",Nylon,Core pack
Special Features
Industrial grade plugs & conns
Additional Information
media
Yes
dimensions
1.9100 IN X 1.7800 IN X 4.1300 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
5669N
GTIN
00040893021607
UPC
040893021607
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Auto grip
Packaging
Weight per each
0
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL,Federal Specification Classification 6221 02,NOM
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5669N.
Jump To:

Cross Referenced

These items are similar to 5669N but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5669N Eaton Wiring Devices 00040893021607
AH5669 Eaton Wiring Devices 00032664737602
66221-BK Enerlites 00883951417390
5669-C Leviton 78477795620
6669 Eaton Wiring Devices 00040893023465
1614C Ericson 00782862587522
HBL5669C Hubbell Wiring Device-Kellems 00783585175805
1549 Leviton 00078477848159
5669BK Legrand Pass & Seymour 00785007566932
PS5669X Legrand Pass & Seymour 00785007237177
5669 Woodhead 00786788703080
5669B Bryant Electric 00781786174276

* All prices subject to change.

Begin Live Chat