5366N - Plug 20A 125V 2P3W STR Autogrip BW

Eaton

  • $36.94 (Each)
  • $36.94 (Each)

  • $369.40 (Per 10)

  • $1,847.00 (Per 50)
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
5366N
Manufacturer
Eaton
Manufacturer's Part Number
5366N
Description
Plug 20A 125V 2P3W STR Autogrip BW
Straight Blade Plug, 15 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 1.51 In;0.250 to 0.656 In (Cord) Diameter, #14 to #10 Awg Wire Size, Impact Resistant, Chemical Resistant
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
040893018058 / 00040893018058
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.94 (Each)
Carton
$369.40 (Per 10)
Standard Packaging
$1,847.00 (Per 50)
Stock Availability
Local Store
Find nearby stock
All Stores
535
Resources
Attachments
 
 
5366N - Specification Sheet
Images
 
 
5366N - Small Image
 
5366N - Large Image
 
5366N - Large Image
 
5366N - Large Image
 
5366N - Large Image
 
5366N - Video
Specifications Sheets
 
 
5366N - Specification Sheet
Other Links
 
 
5366N - Other
 
5366N - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 535

Location search:

* All prices subject to change.

Begin Live Chat