5362V - Recp Dup 20A125V 2P3W Const Grade B&S Iv

Eaton

  • $6.80 (Each)
  • $6.80 (Each)

  • $340.00 (Per 50)
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
5362V
Manufacturer
Eaton
Manufacturer's Part Number
5362V
Description
Recp Dup 20A125V 2P3W Const Grade B&S Iv
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Wall Mount, Nylon Material, Ivory, 0.2400 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664704451 / 00032664704451
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.80 (Each)
Standard Packaging
$340.00 (Per 50)
Resources
Images
 
 
5362V - Small Image
 
5362V - Large Image
 
5362V - Large Image
 
5362V - Large Image
 
5362V - Large Image
 
5362V - Video
Specifications Sheets
 
 
5362V - Specification Sheet
Attachments
 
 
5362V - Specification Sheet
Brochures
 
 
5362V - Brochure
Other Links
 
 
5362V - Other
 
5362V - Other
 
5362V - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Number of Wires
3
Material
Nylon
Material, Color, and Finish
Color
Ivory
Descriptions
Product Type
Duplex Receptacle
Description
RECP DUP 20A125V 2P3W CONST GRADE B&S IV
Long Description
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Screw Connection, Wall Mount, Nylon Material, Ivory, 0.2400 lb
Features
Construction Specification Grade Straight Blade Receptacles - 20A-125V, NEMA 5-20R. Engineered for safe, reliable performance, these UL 498 and Federal Specification WC-596 listed devices provide maximum durability in a wide variety of applications while providing installation efficiency to help finish the job on time
Short Description
20 A, 125 V, Duplex Receptacle, Ivory, Nylon
Special Features
Dielectric Strength 2000 V
extra long description
EWD 5362V Recp Dup 20A125V 2P3W Con
Additional Information
Receptacle Type
Duplex
Compatible Wire Size
#14 to #10 AWG
Connection Type
Screw
Mounting Type
Wall Mount
package quantity
1 ct
Standards Met
UL 1449 3rd Edition cULus, File no. E15058;NAFTA Compliant;RoHS Compliant
Made in USA
yes
media
Yes
dimensions
4.3800 IN X 1.9100 IN X 1.7800 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
5362V
GTIN
00032664704451
UPC
032664704451
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Heavy-duty industrial specification grade
Packaging
Weight
0.2400 lb
Weight per each
0.22
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial
nema rating
5-20R
standard
UL,NOM,Federal Specification Classification 6233 01,RoHS Compliant,NAFTA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5362V.
Jump To:

Similar Items

Similar items are close alternatives to 5362V, though they may not be 100% alike.

Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #12 Awg Compatible Wire...
  • Our Part #: 5362I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5362I
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($192.90) ·
5362I - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$19.29

Each

QTY:
Each
Add
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire...
  • Our Part #: 5362I
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 5362I
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($72.88) · 100 ($728.78) ·
5362I - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$7.29

Each

QTY:
Each
Add
Eaton Arrow Hart Extra Heavy-Duty Industrial Specification Grade Duplex Receptac...
  • Our Part #: 5352V
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 5352V
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($109.04) ·
5352V - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$10.90

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5362V but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5362-I Bryant Electric 00781786625471
5362V Eaton Wiring Devices 00032664704451
5352AI Hubbell Wiring Device-Kellems 00783585109770
5362I Hubbell Wiring Device-Kellems 00783585835006
HBL5352I Hubbell Wiring Device-Kellems 00783585435046
5362-I Leviton 00078477139516
BR20-I Leviton 00078477819807
82130 Morris 00601986821308
5362I Legrand Pass & Seymour 00785007536225
BRY5362I Bryant Electric 00781786005235
BRY5362I Hubbell Wiring Device-Kellems n/a
HBL5362I Hubbell Wiring Device-Kellems 00783585435282
5362-AI Legrand Pass & Seymour 00785007528152
PS5362-I Legrand Pass & Seymour 00785007859935
5352V Eaton Wiring Devices 00032664388606
AH5352V Eaton Wiring Devices 00032664735349
AH5362V Eaton Wiring Devices 00032664704048
62080-I Enerlites 00883951215064
5352-I Leviton 00078477819616
PT5362AI Legrand Pass & Seymour 00785007860337

* All prices subject to change.

Begin Live Chat