5362CDW - Rec Congd 20A125V2P3W Controldual WH

Eaton Wiring Devices

  • $10.06 (Each)
  • $10.06 (Each)

  • $50.30 (Per 5)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
5362CDW
Manufacturer
Eaton Wiring Devices
Manufacturer's Part Number
5362CDW
Description
Rec Congd 20A125V2P3W Controldual WH
Eaton Arrow Hart Heavy Duty Industrial Specification Grade Duplex Receptacle, Auto-Grounding, Screw-Catch, Dual Control, #14-10 Awg, 20A, Flush, 125V, White, Brass, High-Impact Nylon Face, PVC Base, 5-20R, 2-Pole, 3-Wire, Screw,
Slang Terms

Categories
Enhanced Commodity Codes - Wiring Devices
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC
032664000867
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$10.06 (Each)
Standard Packaging
$50.30 (Per 5)
Resources
Descriptions
Description
REC CONGD 20A125V2P3W CONTROLDUAL WH
Product Type
Rec Congd 20A125V2P3W Controldual WH
Features
With a variety of styles including safety grip and auto grip, these devices are designed to install quickly and easily and provide reliable performance in tough industrial environments. Arrow Harts hospital and specification grade plug and connectors are built to meet and exceed UL federal specification and hospital grade testing. (B-2)
Long Description
Eaton Arrow Hart heavy duty industrial specification grade duplex receptacle, Auto-grounding,screw-catch, Dual control, #14-10 AWG, 20A, Flush, 125V, White, Brass, High-impact nylon face,PVC base, 5-20R, 2-pole, 3-wire, Screw,
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
5362CDW
UPC
032664000867
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Availability
Status
Inactive
Packaging
Weight per each
0
Carton
1
Package
5
You must have an account to view stock levels

* All prices subject to change.