5352W - Recp Duplex 20A 125V 2P3W STR B/Swire WH

Eaton

  • $10.90 (Each)
  • $10.90 (Each)

  • $109.04 (Per 10)

  • $1,090.45 (Per 100)
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
5352W
Manufacturer
Eaton
Manufacturer's Part Number
5352W
Description
Recp Duplex 20A 125V 2P3W STR B/Swire WH
Eaton Arrow Hart Extra Heavy-Duty Industrial Specification Grade Duplex Receptacle, #14-10 Awg, 20A, Industrial, Flush, 125V, Back and Side, White, Brass, Nylon, 5-20R, Duplex, Screw, Nylon, Core Pack
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Industrial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664735356 / 00032664735356
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.90 (Each)
Carton
$10.90 (Each)
Standard Packaging
$109.04 (Per 10)
Resources
Images
 
 
5352W - Small Image
 
5352W - Large Image
 
5352W - Large Image
 
5352W - Large Image
Attachments
 
 
5352W - Specification Sheet
Brochures
 
 
5352W - Brochure
Other Links
 
 
5352W - Other
 
5352W - Other
 
5352W - Other
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
Recp Duplex 20A 125V 2P3W STR B/Swire WH
extra long description
EWD AH5352W Recp Duplex 20A 125V 2P
Description
RECP DUPLEX 20A 125V 2P3W STR B/SWIRE WH
Long Description
Eaton Arrow Hart extra heavy-duty industrial specification grade duplex receptacle, #14-10 AWG, 20A, Industrial, Flush, 125V, Back and Side, White, Brass, Nylon, 5-20R, Duplex, Screw, Nylon, Core pack
Features
Eatons straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
5352W
GTIN
00032664735356
UPC
032664735356
Taxonomies, Classifications, and Categories
Type
Extra heavy-duty industrial specification grade
Category Description
Industrial receptacles
Packaging
Weight per each
0.2
Carton
1
Package
10
Uses, Certifications, and Standards
standard
Federal Specification Classification W-C-596F,NOM,UL,RoHS Compliant
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5352W.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 5352W.

Eaton Arrow Hart Extra Heavy-Duty Industrial Specification Grade Duplex Receptac...
  • Our Part #: AH5352W
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 5352W
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($109.04) ·
AH5352W - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$10.90

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5352W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5352W Eaton Wiring Devices 00032664388705
5362W Eaton Wiring Devices 00032664704475
AH5352W Eaton Wiring Devices 00032664735356
AH5362W Eaton Wiring Devices 00032664704093
62080-W Enerlites 00883951215071
BRY5362W Hubbell Wiring Device-Kellems n/a
5352-W Leviton 00078477819623
5362-AI Legrand Pass & Seymour 00785007528152
PS5362-W Legrand Pass & Seymour 00785007859942
PT5362AI Legrand Pass & Seymour 00785007860337

* All prices subject to change.

Begin Live Chat