5270VSP - Recp CO/Alr Duplex 15A 125V 2P3W STR Iv

Eaton

  • $12.23 (Each)
  • $12.23 (Each)

  • $978.40 (Per 80)
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
5270VSP
Manufacturer
Eaton
Manufacturer's Part Number
5270V-BU
Description
Recp CO/Alr Duplex 15A 125V 2P3W STR Iv
Eaton Residential Grade Duplex Receptacle, #10 Awg, 15A, Residential, Flush, 125V, Side Wire, Ivory, Brass, Thermoplastic, 5-15R, Duplex, Screw, Thermoplastic, Retail Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664726255 / 00032664726255
Weight per unit
0.107 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.23 (Each)
Standard Packaging
$978.40 (Per 80)
Resources
Attachments
 
 
5270VSP - Specification Sheet
Images
 
 
5270VSP - Large Image
 
5270VSP - Large Image
 
5270VSP - Large Image
 
5270VSP - Large Image
 
5270VSP - Large Image
 
5270VSP - Small Image
 
5270VSP - Video
Other Links
 
 
5270VSP - Other
 
5270VSP - Other
 
5270VSP - Other
 
5270VSP - Other
 
5270VSP - Other
 
5270VSP - Other
 
5270VSP - Other
 
5270VSP - Other
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
Recp CO/Alr Duplex 15A 125V 2P3W STR Iv
Description
RECP CO/ALR DUPLEX 15A 125V 2P3W STR IV
Long Description
Eaton residential grade duplex receptacle, #10 AWG, 15A, Residential, Flush, 125V, Side wire, Ivory, Brass, Thermoplastic, 5-15R, Duplex, Screw, Thermoplastic, Retail Box
Special Features
Standard grade
extra long description
EWD 5270V-SP Recp CO/ALR Duplex 15A
Features
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Additional Information
media
Yes
dimensions
1.3100 IN X 0.6900 IN X 4.1900 IN
Manufacturer Information
Manufacturers Part Number
5270V-BU
Brand
Eaton Wiring Devices
GTIN
00032664726255
UPC
032664726255
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Residential Grade
Packaging
Weight per each
0.107
Carton
1
Package
80
Uses, Certifications, and Standards
standard
Federal Specification Classification 6235 01,NOM,UL
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5270VSP.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 5270VSP.

00032664150005|0032664|032664150005|03266415000|15000|5270V SP L|5270VSPL|5270V-...
  • Our Part #: 5270V
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5270V-BU
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($122.30) · 100 ($1,223.00) ·
5270V - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$12.23

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat