5131WB0X - Wallplate 1G Single Recp Nylon STD WH

Eaton

  • $0.95 (Each)
  • $0.95 (Each)

  • $94.90 (Per 100)

  • $142.35 (Per 150)
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
5131WB0X
Manufacturer
Eaton
Manufacturer's Part Number
5131WB0X
Description
Wallplate 1G Single Recp Nylon STD WH
Eaton Single Receptacle Wallplate, White, 1.406" Hole Cutout, Nylon, Single- Gang, Standard, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664151507 / 00032664151507
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.95 (Each)
Carton
$0.95 (Each)
Standard Packaging
$142.35 (Per 150)
Resources
Images
 
 
5131WB0X - Small Image
 
5131WB0X - Large Image
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
Wallplate 1G Single Recp Nylon STD WH
Description
WALLPLATE 1G SINGLE RECP NYLON STD WH
extra long description
EWD 5131W-BOX Wallplate 1G Single R
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Eaton Single receptacle wallplate, White, 1.406" Hole Cutout, Nylon, Single- gang, Standard, ED Box
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
5131WB0X
GTIN
00032664151507
UPC
032664151507
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Single receptacle wallplate
Packaging
Weight per each
0.06
Carton
1
Package
150
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,NAFTA,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5131WB0X.
Jump To:

Cross Referenced

These items are similar to 5131WB0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
2131W Eaton Wiring Devices n/a
2131W-BOX Eaton Wiring Devices 00032664155208
5131W-BOX Eaton Wiring Devices 00032664151507
8851-W Enerlites 00883951210748
NP7W Hubbell Wiring Device-Kellems 00883778103537
80704-W Leviton 00078477493403
88004 Leviton 00078477443408
81611 Morris 00601986816113
SP7W Legrand Pass & Seymour 00785007682137
TP7-W Legrand Pass & Seymour 00785007274486
N1311 Bryant Electric n/a
90091 Mulberry 00095327900911

* All prices subject to change.

Begin Live Chat