4887B0X - Conn 15A 125V 2P3W Vinyl STR Yl

Eaton

  • $16.35 (Each)
  • $16.35 (Each)

  • $163.50 (Per 10)

  • $1,635.00 (Per 100)
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
4887B0X
Manufacturer
Eaton
Manufacturer's Part Number
4887-BOX
Description
Conn 15A 125V 2P3W Vinyl STR Yl
Blade Connector, 15 A, 125 V Ac, 2 Poles, 3 Wires, Yellow, Vinyl Material, -20 °C Operating Temperature, +60 °C Operating Temperature, Screw Terminal, 0.25 to 0.66 In (Cord) Diameter, #18 to #12 Awg Wire Size, Impact Resistant
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Residential Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
032664341205 / 00032664341205
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.35 (Each)
Carton
$163.50 (Per 10)
Standard Packaging
$1,635.00 (Per 100)
Stock Availability
Local Store
Find nearby stock
All Stores
447
Resources
Images
 
 
4887B0X - Small Image
 
4887B0X - Large Image
 
4887B0X - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 4887B0X.
Jump To:

Similar Items

Similar items are close alternatives to 4887B0X, though they may not be 100% alike.

Straight Blade Connector 15A 125V Dead Front
  • MFR Part #: 5296-BK
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 50 ($538.70) ·
5296BK - Pass & Seymour/Legrand

Check local availability

Total Availability: In Stock

Book Price

$10.77

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 4887B0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
4887-BOX Eaton 00032664341205
515CV Leviton 00078477841334

* All prices subject to change.

Begin Live Chat