460B0X - Switch Canopy 2CKT Pullchain 6/3A 125/250V BD

Eaton

  • $35.35 (Each)
  • $35.35 (Each)

  • $3,535.00 (Per 100)

In-Stock: 39 available at other locations ( find a store with stock)
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
460B0X
Manufacturer
Eaton
Manufacturer's Part Number
460-BOX
Description
Switch Canopy 2CKT Pullchain 6/3A 125/250V BD
Eaton Commercial Switch, 3A, 6A, 125/250V, Pull Chain, Brass, Canopy, Polycarbonate, Two-Way
Slang Terms

Suggest a New Term
Categories
Dimmers & Speed Controls - Cable Pull Switches & Accy. Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
N/A
UPC/GTIN
032664417504 / 00032664417504
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.35 (Each)
Standard Packaging
$3,535.00 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
39
Resources
Attachments
 
 
460B0X - Specification Sheet
Brochures
 
 
460B0X - Brochure
Other Links
 
 
460B0X - Other
 
460B0X - Other
Images
 
 
460B0X - Small Image
 
460B0X - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Actuator
Pull Chain
Amperage Rating
3, 6;6
Material
Polycarbonate
Voltage Rating
125/250 V
Descriptions
Description
SWITCH CANOPY 2CKT PULLCHAIN 6/3A 125/250V BD
Extra Long Description
EWD 460-BOX SW Canopy 2Ckt PullChai
Features
Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.
Long Description
Eaton commercial switch, 3A, 6A, 125/250V, Pull chain, Brass, Canopy, Polycarbonate, Two-way
Product Type
SW Canopy 2CKT Pullchain 6/3A125/250V BD
Special Features
Canopy & toggle switches
Additional Information
Dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Switch Type
Pull chain
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
460-BOX
GTIN
00032664417504
UPC
032664417504
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Accessory
Packaging
Weight per each
0.05
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Standard
CSA Certified,UL Listed,cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 39

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
West Wichita
30 View Store

A-L

Location Stock Available
Dallas
8 View Store

M-Z

Location Stock Available
Sherman
1 View Store
These alternate items can be purchased instead of 460B0X.
Jump To:

Similar Items

Similar items are close alternatives to 460B0X, though they may not be 100% alike.

Cross Referenced

These items are similar to 460B0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
460-BOX Eaton 00032664417504
1690 Leviton 00078477114216

* All prices subject to change.

Begin Live Chat