4509B0X - Plug 20A 250V 2P3W Vinyl STR Yl

Eaton

  • $12.22 (Each)
  • $12.22 (Each)

  • $1,222.00 (Per 100)
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
4509B0X
Manufacturer
Eaton
Manufacturer's Part Number
4509-BOX
Description
Plug 20A 250V 2P3W Vinyl STR Yl
Straight Blade Plug, 20 A, 250 V, 2 Poles, 3 Wires, Yellow, Brass/PVC Material, -20 °C Operating Temperature, +60 °C Operating Temperature, Screw Terminal, 1.54 In;0.25 to 0.66 In (Cord) Diameter, #18 to #12 Awg Wire Size, 0.111 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Residential Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
032664340000 / 00032664340000
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.22 (Each)
Standard Packaging
$1,222.00 (Per 100)
Stock Availability
Local Store
Find nearby stock
All Stores
263
Resources
Images
 
 
4509B0X - Small Image
 
4509B0X - Large Image
 
4509B0X - Large Image
Attachments
 
 
4509B0X - Specification Sheet
Brochures
 
 
4509B0X - Brochure
Other Links
 
 
4509B0X - Other
 
4509B0X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 263

Location search:

A-L

Location Stock Available
Hope
40 View Store

M-Z

Location Stock Available
Russellville
84 View Store
Ruston
6 View Store
These alternate items can be purchased instead of 4509B0X.
Jump To:

Cross Referenced

These items are similar to 4509B0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
4509 Eaton Wiring Devices 00032664340000
620PV Leviton 00078477842553
5466 Eaton Wiring Devices 00032664393907
HBL5466C Hubbell Wiring Device-Kellems 00783585174709
5466-C Leviton 00078477796009
89618 Morris 00601986896184
5864BK Legrand Pass & Seymour 00785007586411

* All prices subject to change.

Begin Live Chat