35474W - Phone Jack Dual Flushmnt 4COND Mid Ul WH

Eaton

  • $4.41 (Each)
  • $4.41 (Each)

  • $66.15 (Per 15)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
35474W
Manufacturer
Eaton
Manufacturer's Part Number
3547-4W
Description
Phone Jack Dual Flushmnt 4COND Mid Ul WH
Eaton Wallplate With Connector, (2) 4-Conductor Jacks, Commercial, Residential Telephone, Flush, Box, White, Data/Voice Modular Jack, Type 625B3 Screw Terminals, Thermoplastic Elastomer (Tpe), Mid-Size, Type 625B3
Slang Terms

Categories
Distribution Devices - Outlets, Jacks, & Plates
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664750526 / 00032664750526
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.41 (Each)
Standard Packaging
$66.15 (Per 15)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
35474W - Small Image
 
35474W - Large Image
 
35474W - Large Image
 
35474W - Large Image
 
35474W - Large Image
 
35474W - Large Image
Attachments
 
 
35474W - Specification Sheet
Other Links
 
 
35474W - Other
 
35474W - Other
 
35474W - Other
 
35474W - Other
 
35474W - Other
 
35474W - Other
Descriptions
Product Type
Phone Jack Dual Flushmnt 4COND Mid Ul WH
extra long description
EWD 3547-4W Phone Jack Dual FlushMn
Description
PHONE JACK DUAL FLUSHMNT 4COND MID UL WH
Features
In today’s homes, service connection points are nearly as important as media distribution itself. Finish off service connection points with wallplates that give you the flexibility and style you need. Decorator inserts upgrade connection points to a designer look, come in a variety of configurations and are compatible with any decorator wallplate.
Long Description
Eaton Wallplate with connector, (2) 4-conductor jacks, Commercial, residential telephone, Flush, box, White, Data/Voice modular jack, Type 625B3 screw terminals, Thermoplastic elastomer (TPE), Mid-size, Type 625B3
Special Features
Coaxial / Telephone
Additional Information
dimensions
3.1460 IN X 4.9060 IN X 0.7580 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
3547-4W
GTIN
00032664750526
UPC
032664750526
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
Wallplate with connector
Packaging
Weight per each
0.08
Carton
1
Package
15
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed,cULus Listed,FCC Compliant,RoHS Compliant
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 35474W.
Jump To:

Similar Items

Similar items are close alternatives to 35474W, though they may not be 100% alike.

This Single Gang Wall Plate Includes Two Modular Four-Conductor RJ11 Telephone J...
  • Our Part #: TPTE2W
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TPTE2-W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 100 ($1,371.43)
TPTE2W - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$13.71

Each

QTY:
Each
Add

* All prices subject to change.