3032V - SW Toggle DP 30A 120/277V Autogrd B&S Iv

Eaton

  • $29.61 (Each)
  • $29.61 (Each)

  • $296.10 (Per 10)
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
3032V
Manufacturer
Eaton
Manufacturer's Part Number
3032V
Description
SW Toggle DP 30A 120/277V Autogrd B&S Iv
Eaton Arrow Hart Industrial Grade Toggle Switch, #14-10 Awg, 30A, Flush, 120/277V, Back and Side, Screw, Ivory, Load Type: Motor Control, Fan, Led, Incandescent, Elv, MLV, CFL, Flourescent, Halogen, Double-Pole, Dual-Pole, Brass, Polycarbonate
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
032664735042 / 00032664735042
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.61 (Each)
Standard Packaging
$296.10 (Per 10)
Resources
Images
 
 
3032V - Small Image
 
3032V - Large Image
 
3032V - Large Image
 
3032V - Large Image
 
3032V - Large Image
 
3032V - Large Image
 
3032V - Large Image
 
3032V - Large Image
 
3032V - Large Image
 
3032V - Large Image
 
3032V - Large Image
 
3032V - Video
Attachments
 
 
3032V - Specification Sheet
Other Links
 
 
3032V - Other
 
3032V - Other
 
3032V - Other
 
3032V - Other
 
3032V - Other
 
3032V - Other
 
3032V - Other
 
3032V - Other
 
3032V - Other
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
120/277 V
Poles
2
amperage rating
30
Material
Polycarbonate
Descriptions
Description
SW TOGGLE DP 30A 120/277V AUTOGRD B&S IV
Product Type
SW Toggle DP 30A 120/277V Autogrd B&S Iv
extra long description
EWD 3032V SW Toggle DP 30A 120/277V
Features
Eaton's Arrow Hart broad line of extra heavy-duty industrial grade switches feature superior engineering, reliable performance and ease of installation. Available in toggle, lighted, pilot light, Corbin and locking versions.
Long Description
Eaton Arrow Hart industrial grade toggle switch, #14-10 AWG, 30A, Flush, 120/277V, Back and side, Screw, Ivory, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Double-Pole,Dual-pole,Brass,Polycarbonate
Special Features
Commercial Grade
Additional Information
media
Yes
dimensions
1.3000 IN X 1.0050 IN X 4.1900 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
3032V
GTIN
00032664735042
UPC
032664735042
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
Industrial grade toggle switch
Packaging
Weight per each
0.001
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed,NAFTA
Application
Ind Facilities & Factories - Facility - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 3032V.
Jump To:

Similar Items

Similar items are close alternatives to 3032V, though they may not be 100% alike.

Toggle Switch, 2 Poles, 30 A, 120/277 V Ac, Nylon Material, Silver Cadmium Oxide...
  • Our Part #: PS30AC2I
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: PS30AC2I
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($290.27) · 50 ($1,451.37) ·
PS30AC2I - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$29.03

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat