3032PL - SW Toggledp PL 30A120/277VAUTOGRD B&S RD

Eaton

  • $29.61 (Each)
  • $29.61 (Each)

  • $1,480.50 (Per 50)
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
3032PL
Manufacturer
Eaton
Manufacturer's Part Number
3032PL
Description
SW Toggledp PL 30A120/277VAUTOGRD B&S RD
Eaton Arrow Hart Industrial Grade Toggle Switch, Pilot Lighted Red, #14-10 Awg, 30A, Flush, 120/277V, Back/Side, Screw, Red, Load Type: Motor Control, Fan, Led, Incand, Elv, MLV, CFL, Flourescent, Halogen, Double-Pole, Brass, Polycarbonate
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
032664735028 / 00032664735028
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.61 (Each)
Standard Packaging
$1,480.50 (Per 50)
Resources
Attachments
 
 
3032PL - Specification Sheet
Images
 
 
3032PL - Small Image
 
3032PL - Large Image
 
3032PL - Large Image
 
3032PL - Large Image
 
3032PL - Video
Other Links
 
 
3032PL - Other
 
3032PL - Other
 
3032PL - Other
 
3032PL - Other
 
3032PL - Other
 
3032PL - Other
 
3032PL - Other
 
3032PL - Other
 
3032PL - Other
Brochures
 
 
3032PL - Brochure
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
120/277 V
Poles
2
amperage rating
30
Material
Polycarbonate
Descriptions
Description
SW TOGGLEDP PL 30A120/277VAUTOGRD B&S RD
Product Type
SW Toggledp PL 30A120/277VAUTOGRD B&S RD
Long Description
Eaton Arrow Hart industrial grade toggle switch, Pilot lighted red, #14-10 AWG, 30A, Flush, 120/277V, Back/side, Screw, Red, Load type: Motor Control, Fan, LED, Incand, ELV, MLV, CFL, Flourescent, Halogen, Double-Pole, Brass, Polycarbonate
Special Features
Pilot lighted red
extra long description
EWD 3032PL SW ToggleDP PL 30A120/27
Features
Eaton's Arrow Hart broad line of extra heavy-duty industrial grade switches feature superior engineering, reliable performance and ease of installation. Available in toggle, lighted, pilot light, Corbin and locking versions.
Additional Information
dimensions
1.3000 IN X 1.0050 IN X 4.1900 IN
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
3032PL
GTIN
00032664735028
UPC
032664735028
Taxonomies, Classifications, and Categories
Type
Industrial grade toggle switch
Category Description
Commercial switches
Packaging
Weight per each
0.001
Carton
1
Package
50
Uses, Certifications, and Standards
standard
cULus Listed,Federal Specification Classification W-S-896E
Application
Ind Facilities & Factories - Facility - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat