276W - Switch Duplex Comb 3WAY/3WAY 15A 120V WH

Eaton

  • $20.08 (Each)
  • $20.08 (Each)

  • $200.80 (Per 10)

  • $2,008.00 (Per 100)

In-Stock: 2 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
276W
Manufacturer
Eaton
Manufacturer's Part Number
276W-BOX
Description
Switch Duplex Comb 3WAY/3WAY 15A 120V WH
Eaton Commercial Grade Combination Switch, Stand, #14 - #12 Awg, 15A, Commer, 120/277V, BK and SD Wiring, Togg, Maint Closure, Screw, Brass, WHT, -20-60?C, (2) 3-Way, DPLX, Thermoplas
Slang Terms

Categories
Gen Purpose Wiring Devices - Combination Devices
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
032664161605 / 00032664161605
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.08 (Each)
Carton
$200.80 (Per 10)
Standard Packaging
$2,008.00 (Per 100)
Stock Availability
Nacogdoches
2 (Check another store)
All Stores
402
Resources
Images
 
 
276W - Small Image
 
276W - Large Image
 
276W - Large Image
 
276W - Large Image
Attachments
 
 
276W - Specification Sheet
Brochures
 
 
276W - Brochure
Other Links
 
 
276W - Other
 
276W - Other
 
276W - Other
Descriptions
Product Type
Switch Duplex Comb 3WAY/3WAY 15A 120V WH
Description
SWITCH DUPLEX COMB 3WAY/3WAY 15A 120V WH
extra long description
EWD 276W-BOX Switch Duplex Comb 3Wa
Features
Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.
Long Description
Eaton commercial grade combination switch, Stand, #14 - #12 AWG, 15A, Commer, 120/277V, bk and sd wiring, togg, Maint closure, Screw, Brass, wht, -20-60?C, (2) 3-way, dplx, thermoplas
Special Features
Combination Switch
Additional Information
dimensions
4.2500 IN X 1.7500 IN X 1.8800 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
276W-BOX
GTIN
00032664161605
UPC
032664161605
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
Commercial grade combination switch
Packaging
Weight per each
0.26
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
NOM,cULus Listed,RoHS Compliant
These alternate items can be purchased instead of 276W.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 276W.

Eaton Commercial Grade Combination Switch, Stand, #14 - #12 Awg, 15A, Commer, 12...
  • Our Part #: 276WB0X
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 276W-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($200.80) · 80 ($1,606.40)
276WB0X - Eaton Wiring Devices

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$20.08

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 276W, though they may not be 100% alike.

Double 3-Way Combination Switch, 15A, 120/277V
  • Our Part #: 693WG
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 693-WG
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($359.77) · 20 ($719.55)
693WG - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$35.98

Each

QTY:
Each
Add
Double 3-Way Combination Switch, 15A, 120/277V
  • Our Part #: 693W
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 693WG
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($359.77)
693W - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$35.98

Each

QTY:
Each
Add

* All prices subject to change.