2223W - 3WY 20A 120-277V SW

Cooper Wiring Devices

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

  • $0.00 (Per 50)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Quick Specs
Catalog Number
2223W
Manufacturer
Cooper Wiring Devices
Manufacturer's Part Number
2223W
Description
3WY 20A 120-277V SW
Ac Quiet Switch, Toggle; 20 Ampere; 120/277 Vac; Power Rating 1 HP At 120 Vac, 2 HP At 240 Vac; Operation Type Three Way; Thermoset (Body, Toggle); White; Back, Side Wiring; Size 1.31 Inch W X 1.05 Inch D; Wall Plate Not Included; Application Industrial
Slang Terms

Categories
Gen Purpose Wiring Devices - Gen Purpose Switches
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
032664398209 / 00032664398209
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
2223W - Small Image
 
2223W - Large Image
Attachments
 
 
2223W - Specification Sheet
Features
Voltage Rating
120/277 VAC
Current Rating
20 AMPERE
Material
THERMOSET (BODY, TOGGLE)
Operation Type
THREE WAY
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
1.31 INCH W X 1.05 INCH D
Descriptions
Description
3WY 20A 120-277V SW
Long Description
AC QUIET SWITCH, TOGGLE; 20 AMPERE; 120/277 VAC; POWER RATING 1 HP AT 120 VAC, 2 HP AT 240 VAC; OPERATION TYPE THREE WAY; THERMOSET (BODY, TOGGLE); WHITE; BACK, SIDE WIRING; SIZE 1.31 INCH W X 1.05 INCH D; WALL PLATE NOT INCLUDED; APPLICATION INDUSTRIAL
Additional Information
APPLICABLE STANDARD NEMA WD-1, NEC 380/430/600; GROUNDED
Commodity Description
Gen Purpose Wiring Devices - Gen Purpose Switches
Product Type
Ac Quiet Switch
Additional Information
Wall Plate Included
0 IN
Power Rating
1 HP AT 120 VAC, 2 HP AT 240 VAC
Wiring
BACK, SIDE
Manufacturer Information
Model
222 A
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
2223W
GTIN
00032664398209
UPC
032664398209
Taxonomies, Classifications, and Categories
Type
TOGGLE
Category Description
Residential Switches
Availability
Status
Inactive
Packaging
Weight per each
0.2
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Industrial
Approval
UL mA
You must have an account to view stock levels
These alternate items can be purchased instead of 2223W.
Jump To:

Similar Items

Similar items are close alternatives to 2223W, though they may not be 100% alike.

Eaton Arrow Hart Industrial Grade Toggle Switch, #14-10 Awg, 20A, Industrial, Wa...
  • Our Part #: AH1223W
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AH1223W
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($142.80)
AH1223W - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.28

Each

QTY:
Each
Add

* All prices subject to change.