2173LA - Combination Wallplate, LT. Almond,

Eaton

  • $2.01 (Each)
  • $2.01 (Each)

  • $100.62 (Per 50)

  • $201.24 (Per 100)
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
2173LA
Manufacturer
Eaton
Manufacturer's Part Number
2173LA
Description
Combination Wallplate, LT. Almond,
Eaton Combination Wallplate, LT. Almond, Toggle, Toggle, Decorator Cutout, Thermoset, Three- Gang, Standard
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664582844 / 00032664582844
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.01 (Each)
Carton
$2.01 (Each)
Standard Packaging
$100.62 (Per 50)
Resources
Attachments
 
 
2173LA - Specification Sheet
Images
 
 
2173LA - Large Image
 
2173LA - Large Image
 
2173LA - Large Image
 
2173LA - Small Image
 
2173LA - Video
Other Links
 
 
2173LA - Other
 
2173LA - Other
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
Wallplate 3G 2TOG/Deco Thermoset STD La
extra long description
EWD 2173LA Wallplate 3G 2Tog/Deco T
Description
COMBINATION WALLPLATE, LT. ALMOND,
Long Description
Eaton Combination wallplate, Lt. Almond, Toggle, Toggle, Decorator Cutout, Thermoset, Three- gang, Standard
Special Features
Thermoset, std size
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Additional Information
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
2173LA
GTIN
00032664582844
UPC
032664582844
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Packaging
Weight per each
0.15
Carton
1
Package
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2173LA.
Jump To:

Cross Referenced

These items are similar to 2173LA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
2173LA Eaton Wiring Devices 00032664582844
80421-T Leviton 00078477277706
SP226LA Legrand Pass & Seymour 00785007191059
NPJ226LA Bryant Electric 00883778118609
2153LA-BOX Eaton Wiring Devices 00032664582714
PJ226LA Eaton Wiring Devices 00032664579424
NP226LA Hubbell Wiring Device-Kellems 00883778118593
PJ226-T Leviton 00078477277386
81313 Morris 00601986813136
TP226LA Legrand Pass & Seymour 00785007275445
2173A Eaton Wiring Devices 00032664556135

* All prices subject to change.

Begin Live Chat