2168LAB0X - Wallplate 2G SGL Rec W/2.1563"Hole THRMST La

Eaton

  • $2.86 (Each)
  • $2.86 (Each)

  • $285.82 (Per 100)
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
2168LAB0X
Manufacturer
Eaton
Manufacturer's Part Number
2168LAB0X
Description
Wallplate 2G SGL Rec W/2.1563"Hole THRMST La
Eaton Power Outlet and Locking Wallplate, LT. Almond, 2.15" Hole Cutout, Thermoset, Two- Gang, Standard, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664582837 / 00032664582837
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.86 (Each)
Carton
$2.86 (Each)
Standard Packaging
$285.82 (Per 100)
Resources
Attachments
 
 
2168LAB0X - Specification Sheet
Images
 
 
2168LAB0X - Small Image
 
2168LAB0X - Large Image
 
2168LAB0X - Video
Other Links
 
 
2168LAB0X - Other
Brochures
 
 
2168LAB0X - Brochure
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
EWD 2168LA-BOX Wlplt 2G Sgl Rec W/2
Product Type
WLPLT 2G SGL Rec W/2.1563"Hole THRMST La
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Description
WALLPLATE 2G SGL REC W/2.1563"HOLE THRMST LA
Long Description
Eaton Power outlet and locking wallplate, Lt. Almond, 2.15" Hole Cutout, Thermoset, Two- gang, Standard, ED Box
Special Features
Thermoset, midi and jumbo
Additional Information
dimensions
0.0800 IN X 4.5600 IN X 4.5000 IN
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
2168LAB0X
GTIN
00032664582837
UPC
032664582837
Taxonomies, Classifications, and Categories
Type
Power outlet and locking wallplate
Category Description
Residential plates
Packaging
Weight per each
0.1
Carton
1
Package
100
Uses, Certifications, and Standards
standard
cULus Listed,CSA Certified,UL Listed,RoHS Compliant,NAFTA
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2168LAB0X.
Jump To:

Similar Items

Similar items are close alternatives to 2168LAB0X, though they may not be 100% alike.

Wall Plate, 2 Gang, 4.7 In;1.563 In (Hole Dia.), 0.070 In Thickness, Nylon Mater...
  • Our Part #: TP703LA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TP703LA
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 20 ($160.08) · 200 ($1,600.78) ·
TP703LA - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.00

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat