2157LA - Wallplate 2G Dup/Deco Thermoset STD La

Eaton

  • $1.32 (Each)
  • $1.32 (Each)

  • $131.82 (Per 100)
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
2157LA
Manufacturer
Eaton
Manufacturer's Part Number
2157LA-BOX
Description
Wallplate 2G Dup/Deco Thermoset STD La
Eaton Combination Wallplate, LT. Almond, Duplex Receptacle, Decorator Cutout, Thermoset, Two- Gang, Standard, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664582745 / 00032664582745
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.32 (Each)
Carton
$1.32 (Each)
Standard Packaging
$131.82 (Per 100)
Resources
Attachments
 
 
2157LA - Specification Sheet
Images
 
 
2157LA - Small Image
 
2157LA - Large Image
 
2157LA - Video
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
Wallplate 2G Dup/Deco Thermoset STD La
extra long description
EWD 2157LA-BOX Wallplate 2G Dup/Dec
Description
WALLPLATE 2G DUP/DECO THERMOSET STD LA
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Eaton Combination wallplate, Lt. Almond, Duplex receptacle, Decorator Cutout, Thermoset, Two- gang, Standard, ED Box
Special Features
Thermoset, std size
Additional Information
media
Yes
dimensions
0.0800 IN X 4.5600 IN X 4.5000 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
2157LA-BOX
GTIN
00032664582745
UPC
032664582745
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Combination wallplate
Packaging
Weight per each
0.1
Carton
1
Package
100
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,RoHS Compliant,NAFTA
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2157LA.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 2157LA.

Eaton Combination Wallplate, LT. Almond, Duplex Receptacle, Decorator Cutout, Th...
  • Our Part #: 2157LAB0X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2157LA-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 100 ($131.82) ·
2157LAB0X - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.32

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 2157LA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
2157LA Eaton Wiring Devices n/a
2157LA-BOX Eaton Wiring Devices 00032664582745
80455-T Leviton 00078477277737
SP826LA Legrand Pass & Seymour 00785007680140
2157A Eaton Wiring Devices 00032664542510
NP826AL Hubbell Wiring Device-Kellems 00883778104282
NP826LA Hubbell Wiring Device-Kellems 00883778118494
81253 Morris 00601986812535
TP826LA Legrand Pass & Seymour 00785007276015

* All prices subject to change.

Begin Live Chat