2150LA - Wallplate 2G Dup Recp Thermoset STD La

Eaton

  • $1.25 (Each)
  • $1.25 (Each)

  • $12.50 (Per 10)

  • $124.99 (Per 100)
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
2150LA
Manufacturer
Eaton
Manufacturer's Part Number
2150LA-SP-L
Description
Wallplate 2G Dup Recp Thermoset STD La
Eaton Duplex Receptacle Wallplate, Wallplate 2G Dup Recp Thermoset STD La
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664582684 / 00032664582684
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.25 (Each)
Carton
$12.50 (Per 10)
Standard Packaging
$124.99 (Per 100)
Resources
Images
 
 
2150LA - Small Image
 
2150LA - Large Image
 
2150LA - Video
Attachments
 
 
2150LA - Specification Sheet
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
Wallplate 2G Dup Recp Thermoset STD La
extra long description
EWD 2150LA-SP-L Wallplate 2G Dup Re
Description
WALLPLATE 2G DUP RECP THERMOSET STD LA
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Eaton duplex receptacle wallplate, Wallplate 2G Dup Recp Thermoset Std LA
Special Features
Thermoset, std size
Additional Information
media
Yes
dimensions
0.2500 IN X 4.5600 IN X 4.5000 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
2150LA-SP-L
GTIN
00032664582684
UPC
032664582684
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Duplex receptacle wallplate
Packaging
Weight per each
0.1
Carton
10
Package
100
Uses, Certifications, and Standards
standard
cULus Listed,RoHS Compliant,NAFTA
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2150LA.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 2150LA.

Eaton Duplex Receptacle Wallplate, LT. Almond, Duplex Receptacle Cutout, Thermos...
  • Our Part #: 2150LAB0X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2150LA-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 100 ($124.99) ·
2150LAB0X - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.25

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 2150LA, though they may not be 100% alike.

Wall Plate, 2 Gang, 4.75 (W) X 4.6875 (H) In, 0.070 In Thickness, Nylon Material...
  • Our Part #: TP82LA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TP82LA
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 20 ($28.32) · 200 ($283.20) ·
TP82LA - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.42

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat