2052A - Wallplate 2G Decorator Thermoset Mid Al

Eaton

  • $1.46 (Each)
  • $1.46 (Each)

  • $36.54 (Per 25)

  • $146.18 (Per 100)
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
2052A
Manufacturer
Eaton
Manufacturer's Part Number
2052A-BOX
Description
Wallplate 2G Decorator Thermoset Mid Al
Eaton Decorator / Gfci Wallplate, Almond, Decorator Cutout, Thermoset, Two- Gang, Mid-Size, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664542169 / 00032664542169
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.46 (Each)
Carton
$36.54 (Per 25)
Standard Packaging
$146.18 (Per 100)
Resources
Images
 
 
2052A - Small Image
 
2052A - Large Image
 
2052A - Video
Attachments
 
 
2052A - Specification Sheet
Brochures
 
 
2052A - Brochure
Other Links
 
 
2052A - Other
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
Wallplate 2G Decorator Thermoset Mid Al
Description
WALLPLATE 2G DECORATOR THERMOSET MID AL
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
extra long description
EWD 2052A-BOX Wallplate 2G Decorato
Special Features
Thermoset, midi and jumbo
Long Description
Eaton Decorator / GFCI wallplate, Almond, Decorator Cutout, Thermoset, Two- gang, Mid-size, ED Box
Additional Information
media
Yes
dimensions
0.0800 IN X 4.9400 IN X 4.8700 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
2052A-BOX
GTIN
00032664542169
UPC
032664542169
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Decorator / GFCI wallplate
Packaging
Weight per each
0.11
Carton
25
Package
100
Uses, Certifications, and Standards
standard
cULus Listed,CSA Certified,UL Listed,RoHS Compliant,NAFTA
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2052A.
Jump To:

Similar Items

Similar items are close alternatives to 2052A, though they may not be 100% alike.

Mid-Size Decorator Wallplate, Almond, Decorator, Polycarbonate, 2, Mid-Size
  • Our Part #: PJ262A
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PJ262A
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 20 ($27.00) · 200 ($270.00) ·
PJ262A - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.35

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat