2039B - Wallplate 2G Toggle Thermoset Mid BR

Eaton

  • $1.46 (Each)
  • $1.46 (Each)

  • $36.39 (Per 25)

  • $145.56 (Per 100)
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
2039B
Manufacturer
Eaton
Manufacturer's Part Number
2039B-BOX
Description
Wallplate 2G Toggle Thermoset Mid BR
Eaton Toggle Wallplate, Brown, Toggle Cutout, Thermoset, Two- Gang, Mid-Size, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664314407 / 00032664314407
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.46 (Each)
Carton
$36.39 (Per 25)
Standard Packaging
$145.56 (Per 100)
Resources
Attachments
 
 
2039B - Specification Sheet
Images
 
 
2039B - Small Image
 
2039B - Large Image
 
2039B - Video
Other Links
 
 
2039B - Other
Brochures
 
 
2039B - Brochure
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
Wallplate 2G Toggle Thermoset Mid BR
extra long description
EWD 2039B-BOX Wallplate 2G Toggle T
Description
WALLPLATE 2G TOGGLE THERMOSET MID BR
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Eaton Toggle wallplate, Brown, Toggle Cutout, Thermoset, Two- gang, Mid-size, ED Box
Special Features
Thermoset, midi and jumbo
Additional Information
media
Yes
dimensions
0.0800 IN X 4.9400 IN X 4.8700 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
2039B-BOX
GTIN
00032664314407
UPC
032664314407
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Toggle wallplate
Packaging
Weight per each
0.14
Carton
25
Package
100
Uses, Certifications, and Standards
standard
CSA Certified,cULus Listed,UL Listed,RoHS Compliant,NAFTA
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2039B.
Jump To:

Similar Items

Similar items are close alternatives to 2039B, though they may not be 100% alike.

Toggle Switch Wall Plate, 2 Gang, 4.94 (W) X 4.87 (H) In, 0.080 In Thickness, Sc...
  • Our Part #: PJ2B
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: PJ2B
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 20 ($30.09) · 200 ($300.88) ·
PJ2B - Eaton Wiring Devices

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$1.50

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat