2037V - Wallplate 2G Blank THRMST Box MNT Mid Iv

Eaton

  • Special Order Item
  • $0.00 (Per 0)

  • $1.37 (Each)

  • $34.35 (Per 25)

  • $137.41 (Per 100)
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
2037V
Manufacturer
Eaton
Manufacturer's Part Number
2037V-BOX
Description
Wallplate 2G Blank THRMST Box MNT Mid Iv
Eaton Blank Wallplate, Box Mount, Ivory, Blank Cutout, Thermoset, Two- Gang, Mid-Size, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664519932 / 00032664519932
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.37 (Each)
Carton
$34.35 (Per 25)
Standard Packaging
None Available
Resources
Images
 
 
2037V - Small Image
 
2037V - Large Image
 
2037V - Video
Attachments
 
 
2037V - Specification Sheet
Brochures
 
 
2037V - Brochure
Other Links
 
 
2037V - Other
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
Eaton Blank wallplate, Box mount, Ivory, Blank Cutout, Thermoset, Two- gang, Mid-size, ED Box
Special Features
Thermoset, midi and jumbo
Product Type
Wallplate 2G Blank THRMST Box MNT Mid Iv
extra long description
EWD 2037V-BOX Wallplate 2G Blank Th
Description
WALLPLATE 2G BLANK THRMST BOX MNT MID IV
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Additional Information
dimensions
0.0800 IN X 4.9400 IN X 4.8700 IN
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
2037V-BOX
GTIN
00032664519932
UPC
032664519932
Taxonomies, Classifications, and Categories
Type
Blank wallplate
Category Description
Residential plates
Packaging
Weight per each
0.14
Carton
25
Package
0
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
CSA Certified,cULus Listed,UL Listed,RoHS Compliant,NAFTA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2037V.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 2037V.

Eaton Blank Wallplate, Box Mount, Ivory, Blank Cutout, Thermoset, Two- Gang, Mid...
  • Our Part #: 2037VB0X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2037V-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 100 ($137.41) ·
2037VB0X - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.37

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat