1876LA - Recp Single 20A 250V 2P3W Swire La

Eaton

  • $8.69 (Each)
  • $8.69 (Each)

  • $86.90 (Per 10)

  • $869.00 (Per 100)
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
1876LA
Manufacturer
Eaton
Manufacturer's Part Number
1876LA
Description
Recp Single 20A 250V 2P3W Swire La
Eaton Commercial Specification Grade Single Receptacle, #14-10 Awg, 20A, Commercial, Flush, 250V, Side Wire, Light Almond, Brass, Nylon Face, PVC Bottom, 6-20R, Single, Screw, PVC, Core Pack
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664752605 / 00032664752605
Weight per unit
0.165 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.69 (Each)
Carton
$86.90 (Per 10)
Standard Packaging
$869.00 (Per 100)
Resources
Images
 
 
1876LA - Large Image
 
1876LA - Large Image
 
1876LA - Large Image
 
1876LA - Small Image
 
1876LA - Video
Other Links
 
 
1876LA - Other
 
1876LA - Other
 
1876LA - Other
Brochures
 
 
1876LA - Brochure
Attachments
 
 
1876LA - Specification Sheet
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
Recp Single 20A 250V 2P3W Swire La
Description
RECP SINGLE 20A 250V 2P3W SWIRE LA
Long Description
Eaton commercial specification grade single receptacle, #14-10 AWG, 20A, Commercial, Flush, 250V, Side wire, Light almond, Brass, Nylon face, PVC bottom, 6-20R, Single, Screw, PVC, Core pack
Special Features
Commercial Grade
extra long description
EWD 1876LA Recp Single 20A 250V 2P3
Features
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Additional Information
dimensions
1.3100 IN X 0.8300 IN X 4.1900 IN
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
1876LA
GTIN
00032664752605
UPC
032664752605
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Commercial specification grade
Packaging
Weight per each
0.165
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
NOM,Federal Specification Classification 6233 01,cULus Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1876LA.
Jump To:

Similar Items

Similar items are close alternatives to 1876LA, though they may not be 100% alike.

Heavy-Duty Spec Grade Single Receptacle, Side Wire 20A 250V
  • Our Part #: 5851LA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5851LA
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($84.25) · 100 ($842.51) ·
5851LA - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.43

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat