1709B0X - Plug Thermo Rubber 15A 125V 2P3W STR BK

Eaton

  • $7.53 (Each)
  • $7.53 (Each)

  • $75.30 (Per 10)

  • $753.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
1709B0X
Manufacturer
Eaton
Manufacturer's Part Number
1709-BOX
Description
Plug Thermo Rubber 15A 125V 2P3W STR BK
Eaton Straight Blade Plug , #18-10 Awg, 15A, Commercial, 125V, Back Wire, Black, Brass, Thermoplastic, 5-15P, Two-Pole, Three-Wire, Grounding, Screw, Thermoplastic Rubber, Ed Box
Slang Terms

Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out
Classification
Residential Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
032664480706 / 00032664480706
Weight per unit
0.139 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.53 (Each)
Carton
$75.30 (Per 10)
Standard Packaging
$753.00 (Per 100)
Resources
Images
 
 
1709B0X - Large Image
 
1709B0X - Large Image
 
1709B0X - Large Image
 
1709B0X - Large Image
 
1709B0X - Large Image
 
1709B0X - Large Image
 
1709B0X - Small Image
 
1709B0X - Video
Attachments
 
 
1709B0X - Specification Sheet
Brochures
 
 
1709B0X - Brochure
Other Links
 
 
1709B0X - Other
 
1709B0X - Other
 
1709B0X - Other
 
1709B0X - Other
 
1709B0X - Other
 
1709B0X - Other
Features
Material
Thermoplastic Rubber
Descriptions
Product Type
Plug Thermo Rubber 15A 125V 2P3W STR BK
Description
PLUG THERMO RUBBER 15A 125V 2P3W STR BK
extra long description
EWD 1709-BOX Plug Thermo Rubber 15A
Features
Our compact yet rugged light commercial and standard residential grade plugs and connectors are available in a broad range of designs, materials and configurations for virtually any replacement application or do-it-yourself extension cord creation.
Long Description
Eaton straight blade plug , #18-10 AWG, 15A, Commercial, 125V, Back wire, Black, Brass, Thermoplastic, 5-15P, Two-pole, three-wire, grounding, Screw, Thermoplastic rubber, ED Box
Special Features
Spec grade plugs & conns
Additional Information
dimensions
3.0000 IN X 1.5000 IN X 1.5000 IN
media
Yes
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
1709-BOX
GTIN
00032664480706
UPC
032664480706
Taxonomies, Classifications, and Categories
Type
Straight Blade Plug
Category Description
Residential cord connectors
Packaging
Weight per each
0.139
Carton
10
Package
100
Uses, Certifications, and Standards
standard
cULus Listed,NOM,Federal Specification Classification 6221 02,UL,RoHS Compliant
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
You must have an account to view stock levels
There were no add-on items found for 1709B0X.

* All prices subject to change.

false