15W33 - Conn WT 20A 125V 2P3W STR Yl

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Quick Specs
Catalog Number
15W33
Manufacturer
Eaton
Manufacturer's Part Number
15W33
Description
Conn WT 20A 125V 2P3W STR Yl
Eaton Arrow Hart Watertight Straight Blade Connector, #18-10 Awg, 20A, Industrial, 125V, Back Wire, Yellow, Nickel-Plated Brass, IP67, Santoprene Thermoplastic Elastomer, 5-20R, Two-Pole, Three-Wire, Grounding, Screw, 0.30-0.65" In Dia, Thermoplastic, Bulk
Slang Terms

Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
040893630960 / 00040893630960
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
15W33 - Small Image
 
15W33 - Large Image
 
15W33 - Large Image
 
15W33 - Large Image
 
15W33 - Large Image
 
15W33 - Video
Attachments
 
 
15W33 - Specification Sheet
Other Links
 
 
15W33 - Other
 
15W33 - Other
 
15W33 - Other
Features
Material
Thermoplastic
Descriptions
Product Type
Conn WT 20A 125V 2P3W STR Yl
Description
CONN WT 20A 125V 2P3W STR YL
extra long description
EWD 15W33 Conn WT 20A 125V 2P3W Str
Long Description
Eaton Arrow Hart watertight straight blade connector,#18-10 AWG,20A,Industrial,125V,Back wire,Yellow,Nickel-plated brass,IP67,Santoprene thermoplastic elastomer,5-20R,Two-pole,three-wire,grounding,Screw,0.30-0.65" in dia,Thermoplastic,Bulk
Special Features
Watertight straight blade
Features
Arrow Hart's broad line of straight blade watertight devices provide superior watertight protection. These versatile products are ideal for food processing plants, oil refineries or chemical processing plants — anywhere that moisture, dirt or corrosive elements may be a factor.
Additional Information
dimensions
1.8100 IN X 1.8100 IN X 2.5600 IN
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
15W33
GTIN
00040893630960
UPC
040893630960
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Watertight
Packaging
Weight per each
10
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed
environmental conditions
Damp/Wet
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
You must have an account to view stock levels
These alternate items can be purchased instead of 15W33.
Jump To:

Similar Items

Similar items are close alternatives to 15W33, though they may not be 100% alike.

Rated Watertight For 1, 500 Psi High-Pressure Hosedown, Pass and Seymour Plugs a...
  • Our Part #: 15W33
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 15W-33
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($345.40)
15W33 - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$34.54

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 15W33 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
15W33 Eaton Wiring Devices 00040893630960
1612-CW6P Ericson 00782862824832
HBL15W33A Hubbell Wiring Device-Kellems 00783585131269
15W33 Leviton 00078477848265
15W33 Legrand Pass & Seymour 00785007114324
15W33 Woodhead 00786788711221
15W33H Hubbell Wiring Device-Kellems n/a

* All prices subject to change.

false