13037A - Switch Toggle 3WAY 15A 120V GRD Al

Eaton

  • $2.55 (Each)
  • $2.55 (Each)

  • $25.53 (Per 10)

  • $255.32 (Per 100)
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
13037A
Manufacturer
Eaton
Manufacturer's Part Number
1303-7A
Description
Switch Toggle 3WAY 15A 120V GRD Al
Toggle Switch, 1 Pole, 3 Ways, 15 A, 120 V, Stainless Steel;Thermoplastic, PVC (Toggle);Polycarbonate (Housing) Material, Silver Alloy Contact Material, Brown, Screw Connection, Framed Wall Mount, 0.75 (W) X 0.88 (D) X 2.13 (L) In;3.28 In (Screw to Screw), -20 °C Operating Temperature, +60 °C Operating Temperature, 0.14 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
032664543784 / 00032664543784
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$2.55 (Each)
Carton
$25.53 (Per 10)
Standard Packaging
$255.32 (Per 100)
Stock Availability
Local Store
Find nearby stock
All Stores
381
Resources
Attachments
 
 
13037A - Specification Sheet
Images
 
 
13037A - Small Image
 
13037A - Large Image
 
13037A - Large Image
 
13037A - Large Image
 
13037A - Large Image
Other Links
 
 
13037A - Other
 
13037A - Other
 
13037A - Other
Brochures
 
 
13037A - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 381

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Dallas
163 View Store
Lawton
100 View Store

* All prices subject to change.

Begin Live Chat