13017W - Switch Toggle SP 15A 120V GRD WH

Eaton

  • $1.47 (Each)
  • $1.47 (Each)

  • $14.73 (Per 10)

  • $147.28 (Per 100)
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
13017W
Manufacturer
Eaton
Manufacturer's Part Number
1301-7W
Description
Switch Toggle SP 15A 120V GRD WH
Toggle Switch, 1 Pole, 3 Ways, 15 A, 120 V, Stainless Steel;Thermoplastic, PVC (Toggle);Polycarbonate (Housing) Material, Silver Alloy Contact Material, White, Screw Connection, Framed Wall Mount, 0.75 (W) X 0.88 (D) X 2.13 (L) In;3.28 In (Screw to Screw), -20 °C Operating Temperature, +60 °C Operating Temperature, 0.1 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
032664750878 / 00032664750878
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.47 (Each)
Carton
$14.73 (Per 10)
Standard Packaging
$147.28 (Per 100)
Stock Availability
Local Store
Find nearby stock
All Stores
147,488
Resources
Images
 
 
13017W - Small Image
 
13017W - Large Image
 
13017W - Large Image
 
13017W - Large Image
 
13017W - Large Image
Attachments
 
 
13017W - Specification Sheet
Brochures
 
 
13017W - Brochure
Other Links
 
 
13017W - Other
 
13017W - Other
 
13017W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 147,488

Location search:
These alternate items can be purchased instead of 13017W.
Jump To:

Similar Items

Similar items are close alternatives to 13017W, though they may not be 100% alike.

Grounding Toggle Switch, 1 Pole, 15 A, 120 V, Thermoplastic, White, Wall Mount, ...
  • MFR Part #: 660-WG
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 100 ($124.87) ·
660WG - Pass & Seymour/Legrand

Check local availability

Total Availability: In Stock

Book Price

$1.25

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat