1258SP - Recp Single Flush 50A 125/250V 3P4W BK

Eaton

  • $11.09 (Each)
  • $11.09 (Each)

  • $133.08 (Per 12)
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
1258SP
Manufacturer
Eaton
Manufacturer's Part Number
1258-SP
Description
Recp Single Flush 50A 125/250V 3P4W BK
Power Receptacle, Black, 4 Awg Compatible Wire Size, Socket Connection Type, 50 A Current Rating, Made In Usa, Galvanized Steel (Mounting Strap);Glass-Reinforced Nylon (Body) Material, Flush Mount Mounting Type, Nema 14-50R Nema Rating, 3 - Poles, 4 - Wires, 1 CT;12 PK Package Quantity, Power Receptacle Receptacle Type, Back Features Concentric Knockouts and An Adjustable Cord Clamp to Allow Wiring From Back or Bottom. (Surface) Special Features, 125/250 V Voltage Rating, 4.7 LB Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664306907 / 00032664306907
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$11.09 (Each)
Standard Packaging
$133.08 (Per 12)
Resources
Images
 
 
1258SP - Small Image
 
1258SP - Small Image
 
1258SP - Large Image
 
1258SP - Large Image
Specifications Sheets
 
 
1258SP - Specification Sheet
Attachments
 
 
1258SP - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
50 A
Voltage Rating
125/250 V
Number of Wires
4
Material
Galvanized Steel (Mounting Strap);Glass-Reinforced Nylon (Body)
Poles
3 in
Material, Color, and Finish
Color
Black
Descriptions
Product Type
Power Receptacle
Long Description
Power Receptacle, Black, 4 AWG Compatible Wire Size, Socket Connection Type, 50 A Current Rating, Made in USA, Galvanized Steel (Mounting Strap);Glass-Reinforced Nylon (Body) Material, Flush Mount Mounting Type, NEMA 14-50R NEMA Rating, 3 - Poles, 4 - Wires, 1 CT;12 PK Package Quantity, Power Receptacle Receptacle Type, Back Features Concentric Knockouts and an Adjustable Cord Clamp to Allow Wiring From Back or Bottom. (Surface) Special Features, 125/250 V Voltage Rating, 4.7 lb Weight
Features
Commercial & Industrial Power Receptacles 50A, 125/250V NEMA 14-50 3-Pole/4-Wire. Heavy duty design and construction make Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.
Short Description
Power Receptacle, 50 A, Black, 1 CT;12 PK
Special Features
Back Features Concentric Knockouts and an Adjustable Cord Clamp to Allow Wiring From Back or Bottom. (Surface)
Description
RECP SINGLE FLUSH 50A 125/250V 3P4W BK
extra long description
SINGLE RANGE TYPE; GLASS-FILLED NYLON (BODY), HEAVY GAUGE GALVANIZED STEEL (MOUNTING STRAP) MATERIAL; BLACK COLOR; NEMA 14-50R CONFIGURATION; 4 WIRE(S); UL 498/E15058, CSA C22.2, NOM 426 APPROVAL; 125/250 VOLT AC VOLTAGE RATING; FLUSH MOUNT MOUNTING; 50 AMP CURRENT RATING; GROUNDING; 3 POLE(S); ROHS COMPLIANT; NAFTA COMPLIANT; CONNECTION TYPE SCREW; WIRING METHOD BACK; WIRE SIZE #12 TO 4 AWG; OVERALL DIMENSION 2.5 INCH LENGTH X 5 INCH WIDTH X 8 INCH HEIGHT; MATCHING PLUG S21
Commodity Description
RECEPTACLES & SURGE PROTECTORS
Additional Information
RoHS/NAFTA Compliant; Matching Plug S21; Wiring Type Back; Connection Type Screw; Wire Size 12 to 4 AWG (Copper/Aluminum)
Additional Information
Receptacle Type
Power Receptacle
Compatible Wire Size
4 AWG
Connection Type
Socket
Mounting Type
Flush Mount
package quantity
1 CT;12 PK
Made in USA
yes
Mounting Depth
1.42 Inch
Ground Type
Non-Grounding
Face Outer Diameter
2.1 INCH
Manufacturer Information
Manufacturers Part Number
1258-SP
Brand
Eaton Wiring Devices
GTIN
00032664306907
UPC
032664306907
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
SINGLE
Availability
Status
Inactive
Packaging
Weight
4.7 lb
Weight per each
0
Carton
1
Package
12
Uses, Certifications, and Standards
nema rating
NEMA 14-50R
Mounting
FLUSH
Configuration
NEMA 14-50R
Approval
UL 498, CSA C22.2, NOM 426
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1258SP.
Jump To:

Similar Items

Similar items are close alternatives to 1258SP, though they may not be 100% alike.

Recp SGL Flush 50A 125/250V 3P4W STR BK
  • Our Part #: AH1258BKF
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: AH1258BK-F
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($8.86) ·
AH1258BKF - Eaton Wiring Devices

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$8.86

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat